Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON HV201125490271G Drain Connection | AH2ERX 26CZ92

DAYTON HV201125490271G Drain Connection

Item: AH2ERX Model: HV201125490271GCross Ref: 26CZ92
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Connection
Fits BrandDayton
Compatible Grainger Part Number5EAK0, 5EAK1, 5EAK2
Product TypeDrain Connection

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON HV201125490271G Drain Connection
€3.54 /unit