Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 30-6795W/S Arm Protection Cut Resistant Sleeve, S, Hi-Vis Orange, Pair | CL9ATD

PIP 30-6795W/S Arm Protection Cut Resistant Sleeve, S, Hi-Vis Orange, Pair

Item: CL9ATD Model: 30-6795W/SCross Ref: 581R24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelANSI A4
Anti-staticNo
ColorWhite
Fda CompliantNo
Latex-freeNo
SeriesKut Gard(R)
Silicone-freeNo
SizeS
Sleeve StyleSleeve
Sleeve TypeHook-and-Loop
StandardsTAA COMPLIANT

Shipping Info:

Ship weight (kg) 9.7245
Ship height (cm)10.39
Ship length (cm)50.8
Ship width (cm)45.69
Country of OriginUS

Product Variants

ProductModelAnsi/isea Cut LevelColorMaterialSilicone-freeSizeSleeve TypeSleeve FeaturesStylePkg. Qty.Price
PIP 10-KANO18CL Cut-Resistant Sleeve | CT7UWX 10-KANO18CL--------1€5.72
PIP MSKC-18 Cut-Resistant Sleeve, Ansi/Isea Cut Level A2, Aramid, Yellow, Sleeve, Knit Cuff | CT7UWY MSKC-18A2Yellow-YesUniversalKnit Cuff-Sleeve1€5.81
PIP MSBKK-18T Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, Aramid With Thumb Hole, Black, Sleeve | CT7UWZ MSBKK-18TA3Black-YesUniversal-Thumb HoleSleeve1€13.27
PIP MSK-18-100 Cut-Resistant Sleeve, Ansi/Isea Cut Level A3, Aramid, Yellow, Sleeve | CT7UXA MSK-18-100A3Yellow-YesUniversal--Sleeve1€8.68
PIP 20-21DACPBP22TH Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Gray, Sleeve, Knit Cuff | CT7UXC 20-21DACPBP22THA4GrayDyneemaNoUniversalKnit Cuff-Sleeve1€10.10
PIP 25-7618GRN-ET Cut-Resistant Sleeve, Ansi/Isea Cut Level A7, Green, Sleeve, Knit Cuff | CT7UXD 25-7618GRN-ETA7GreenDyneemaNoUniversalKnit Cuff-Sleeve1€40.90
PIP MSATA/HAC-18 Cut-Resistant Sleeves | CT7UXE MSATA/HAC-18--------1€7.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 30-6795W/S Arm Protection Cut Resistant Sleeve, S, Hi-Vis Orange, Pair
€28.05 /pack