Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44244  | CX7EEA

CHICAGO-LATROBE 44244 Jobber Length Drill Bit, 11/16 Inch Size, 5-5/8 Inch Flute Length

Item: CX7EEA Model: 44244Cross Ref: 4FWZ2
Limited Availability
€77.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
List Number150D
MaterialHigh Speed Steel
Max. Drilling Depth4 7/32"
No. Of Pieces1
Primary Material Application Iso CodeN
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size11/16"
Drill Point Length0.2065"
Flute Length5 5/8"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth4 7/32"
Measurement SystemFractional Inch
Overall Length7 5/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)19.37
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44244 Jobber Length Drill Bit, 11/16 Inch Size, 5-5/8 Inch Flute Length
€77.91 /unit