Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 2850/M Hand Protection Disposable Gloves, M, White, Box | CL9AFQ

PIP 2850/M Hand Protection Disposable Gloves, M, White, Box

Item: CL9AFQ Model: 2850/MCross Ref: 55TJ71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisposable Gloves
Acceptable Quality Level1
Anti-staticNo
ColorGray
Cuff StyleSafety
Cuff Thickness7 mil.
FeaturesTested For Chemotherapy Drugs
Finger Thickness7 mil.
Hand StyleAmbidextrous, Off Hand
Latex-freeNo
Silicone-freeNo
Size- AlphaM
TextureGrain
Texture LocationFingertips
TypeGeneral Purpose
Acceptable Quality Level (aql)1
Disposable Glove TypeGeneral Purpose
Length9"
MaterialLatex
Palm Thickness7 mil.
Powdered/powder-freePowder-Free
SizeM
Size- Numeric8

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)26.92
Ship length (cm)44.96
Ship width (cm)26.42
Country of OriginTH

Product Variants

ProductModelColorSizeLatex-freeCuff StyleTextureSilicone-freeAnti-staticPkg. Qty.Price
PIP 2920/XXL Hand Protection Disposable Gloves, 2XL, Box | CL9AKJ 2920/XXL-------1€17.68
PIP 2940/2XL Hand Protection Disposable Gloves, 2XL, Box | CL9AKK 2940/2XL-------1€28.10
PIP 63-332PF/XXL Hand Protection Disposable Gloves, 2XL, Box | CL9JRH 63-332PF/XXLBlue------100€22.70
PIP 63-338PF/XXL Hand Protection Disposable Gloves, 2XL, Box | CL9JRT 63-338PF/XXL-------1€16.83
PIP 2550/XXL Hand Protection Disposable Gloves, 2XL, Hi-Vis Orange, Box | CL8ZFT 2550/XXLBlue-NoSafetyGrainNoNo50€36.44
PIP 63-532PF/XXL Hand Protection Disposable Gloves, 2XL, White, Box | CL9JRY 63-532PF/XXLBlue------1€13.77
PIP 64-V2000/XXL Hand Protection Disposable Gloves, 2XL, White, Box | CL9JTR 64-V2000/XXLWhite------1€6.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 2850/M Hand Protection Disposable Gloves, M, White, Box
€43.66 /unit