Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C72005 Jobber Length Drill Bit, 5/64 Inch Size Drill Bit Size, 1 Inch Flute Length | CQ9LLD

CLEVELAND C72005 2002 Jobber Length Drill Bit, 5/64 Inch Size Size, 1 Inch Flute Length

Item: CQ9LLD Model: C72005Cross Ref: 406J47 / 2002
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillNo
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.0781
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
Drill Point Length0.024"
FinishBright
Flute Length1"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number2002G
MaterialVanadium High Speed Steel
Max. Drilling Depth0.312" , 3/4"
Mfr. Series2002G Series
Number Of Flutes2
Overall Length2"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Primary Material Application Iso CodeN
Shank Dia.0.078"
Shank Length1"
Shank TypeStraight
Sheeter DrillNo
Size0.078"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size5/64"
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBright (Uncoated)
Material - MachiningVanadium High Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5/16"
Measurement SystemFractional Inch
Series2002G Series
Shank Type - MachiningStraight
StandardsASME B94.11M-1993

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFinishCoolant FedFlute LengthMax. Drilling DepthShank Dia.Overall LengthShank LengthPrice
CLEVELAND C73101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQD C731010.228Titanium CarbonitrideNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€11.39
CLEVELAND C71101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQE C711010.228Black OxideNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€5.74
CLEVELAND C72101 Jobber Length Drill Bit, #1 Drill Bit Size, 2 5/8 Inch Flute Length, 7/32 Inch Shank Dia | CQ9HQF C721010.228BrightNon Coolant Through2 5/8"7/8"0.219"3 7/8"1 1/4"€5.82
CLEVELAND C72110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQQ C721100.1935BrightNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€4.75
CLEVELAND C73110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQR C731100.1935Titanium CarbonitrideNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€9.23
CLEVELAND C71110 Jobber Length Drill Bit, #10 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HQT C711100.1935Black OxideNon Coolant Through2.438"3/4"0.188"3 5/8"1.188"€4.84
CLEVELAND C71111 Jobber Length Drill Bit, #11 Drill Bit Size, 3/16 Inch Shank Dia | CQ9HRE C711110.191Black OxideNon Coolant Through2.312"3/4"0.188"3 1/2"1.188"€4.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C72005 2002 Jobber Length Drill Bit, 5/64 Inch Size Size, 1 Inch Flute Length
€3.67 /unit