PIP 250-12-0150 Eye Protection Bouton Optical Spectacles, OS, Each | CL8YRW

PIP 250-12-0150 Eye Protection Bouton Optical Spectacles, OS, Each

Item: CL8YRW Model: 250-12-0150
In Stock

Get it by Tuesday, Jun 17

€5.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpectacle
Ansi Dust/splash RatingNot Rated For Dust Or Splash
ApplicationGeneral Purpose
Arm ColorClear, Pink
Arm MaterialRubber
Dielectric ProtectionNo
Diopter LocationBottom
Diopter Strength1.5 dpt
Eyewear SizeM
For Small Heads DesignationH
Frame ColorClear, Pink
Frame MaterialPolycarbonate
Frame TypeFrameless
GenderWomen's
Glasses Frame StyleWraparound with Side Protection
Glasses Lens CoatingAnti-Scratch
Includes Anti-fog Lens CoatingNo
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Padded ArmsYes
Includes Padded Nose PieceNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens ColorClear
Lens FunctionBifocal
Lens MaterialPolycarbonate
Metal DetectableNo
Padding LocationsPadded Arms
Photochromatic LensNo
SeriesLady Eva Series
StandardsANSI Z87.1+
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 5.9535
Ship height (cm)32
Ship length (cm)65
Ship width (cm)26.01
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
PIP 250-01-0320 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YPN 250-01-0320250-01-03201€3.44
PIP 250-06-0006 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YQL 250-06-0006250-06-00061€2.48
PIP 250-08-0000 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YQW 250-08-0000250-08-00001€2.88
PIP 250-28-0003 Eye Protection Bouton Optical Spectacles, OS, Amber, Pair | CL8YVK 250-28-0003250-28-00031€4.97
PIP 250-99-0980DP Eye Protection Bouton Optical Spectacles, OS, Box | CL8ZAQ 250-99-0980DP250-99-0980DP1€25.61
PIP 250-28-0006 Eye Protection Bouton Optical Spectacles, OS, Brown, Pair | CL8YVL 250-28-0006250-28-00061€5.51
PIP 250-31-0023 Eye Protection Bouton Optical Spectacles, OS, Brown, Pair | CL8YVR 250-31-0023250-31-00231€2.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 250-12-0150 Eye Protection Bouton Optical Spectacles, OS, Each
€5.90 /unit