Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON TFE-10X48XACST Hose Assembly 48 Inch Length 5/8 | AC4FEV 2ZJT4

EATON TFE-10X48XACST Air Brake Hose, 1/2 Inch Hose I.D., 4 ft Hose Lg, 5/8 Inch x 5/8 Inch Size

Item: AC4FEV Model: TFE-10X48XACSTCross Ref: 2ZJT4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€419.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
ColorSteel
Inside Dia.1/2"
Length4 ft.
Male Thread (in.)0.625"
MaterialPTFE, Steel
Operating Pressure1750 psi
Outside Dia.5/8"
Temp. Range-60°F to +450°F
Compatible ChemicalsAcetone, Adhesives, Air, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Carbon Dioxide, Diesel Fuel, Ethyl (Ethanol), Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Isopropyl (Isopropanol), Lithium Grease, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), min.eral Oil, Motor Oil, Paint, Paint Thinner, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Solvents, Steam, Toluene, Turpentine, Vegetable Oil, Windshield Washer Fluid, Xylene
Fitting MaterialCarbon Steel x Carbon Steel
Fitting Size5/8" x 5/8"
Fitting TypeMNPT x MNPT
Hose ColorSilver
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPTFE, Steel
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size5/8"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size5/8"
Hose Fitting B TypeMNPT
Hose FittingsCarbon Steel 5/8 in MNPT x Carbon Steel 5/8 in MNPT
Hose Length4 ft.
Hose Tube MaterialPTFE
Not Recommended ChemicalsAcetic Acid 20%, Chromic Acid 10%, Chromic Acid 5%, Citric Acid 50%, Fertilizers, Formic Acid, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Methyl (Methanol), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution)
StandardsSAE 100R14

Shipping Info:

Ship weight (kg) 0.441
Ship height (cm)2.79
Ship length (cm)45.47
Ship width (cm)44.96
HS code4009110000
Country of OriginUS

Product Variants

ProductModelInside Dia.Temp. RangeColorOperating PressureMale Thread (in.)Price
EATON TFE-10X24XACST Hose Assembly 24 Inch Length 5/8 | AC4FER 2ZJR9 TFE-10X24XACST1/2"-60°F to +450°FSteel1750 psi0.625"€175.04
EATON TFE-10X30XACST Hose Assembly 30 Inch Length 5/8 | AC4FET 2ZJT1 TFE-10X30XACST1/2"-60°F to +450°FSteel1750 psi0.625"€140.99
EATON TFE-10X36XACST Hose Assembly 36 Inch Length 5/8 | AC4FEU 2ZJT2 TFE-10X36XACST1/2"-60°F to +450°FSteel1750 psi0.625"€166.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON TFE-10X48XACST Air Brake Hose, 1/2 Inch Hose I.D., 4 ft Hose Lg, 5/8 Inch x 5/8 Inch Size
€419.19 /unit