PIP 161-2-18/10 Electrical Safety Leather Cover Gloves, 10.5 Inch Size, Pair | CL8WNW

PIP 161-2-18/10 Electrical Safety Leather Cover Gloves, 10.5 Inch Size, Pair

Item: CL8WNW Model: 161-2-18/10Cross Ref: 61TF94
In Stock

Get it by Tuesday, Jun 17

€351.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
ColorBlack
CuffBell
Cuff MaterialRubber
Cuff-end ColorRed
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Leather Glove StyleNot Applicable
Leather OriginNot Applicable
Leather Protector ColorNot Applicable
Thumb StyleNatural
Brand And SeriesNovax
Cuff StyleBell
Electrical Insulating Glove ColorBlack/Red
Glove Hand StyleLeft and Right
Glove Length18"
Glove Size10
Max. Use Voltage17000V AC/25000V DC
Max. Use Voltage (ac)17000V AC
Max. Use Voltage (dc)25000V DC
Proof Test Voltage (ac)20000V AC
Proof Test Voltage (dc)40000V DC
StandardsASTM D120, NFPA 70E, OSHA COMPLIANT
Voltage ClassClass 2

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)30.2
Ship length (cm)53.7
Ship width (cm)46.1
Country of OriginMY

Product Variants

ProductModelColorCuff StylePrice
PIP 147-0-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZX 147-0-11/10--€101.88
PIP 147-0-11/10.5 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8UZY 147-0-11/10.5Orange-€101.88
PIP 147-00-11/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAG 147-00-11/10Orange-€91.87
PIP 147-1-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAN 147-1-14/10--€150.19
PIP 147-2-14/10 Electrical Safety Insulating Gloves, 10 Inch Size, Orange, Pair | CL8VAV 147-2-14/10--€190.33
PIP 147-0-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8UZZ 147-0-11/11Orange-€101.88
PIP 147-00-11/11 Electrical Safety Insulating Gloves, 11 Inch Size, Orange, Pair | CL8VAH 147-00-11/11Orange-€91.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 161-2-18/10 Electrical Safety Leather Cover Gloves, 10.5 Inch Size, Pair
€351.70 /unit