Flat Shipping

Flat Shipping at €24.99 + VAT

PIP 09-K1660/XXL Hand Protection Cut Resistant Gloves, 2XL, Yellow, Dozen | CL8TYE

PIP 09-K1660/XXL Hand Protection Cut Resistant Gloves, 2XL, Yellow, Dozen

Item: CL8TYE Model: 09-K1660/XXLCross Ref: 579A58
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€183.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Glove
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelANSI A2
Base Coating CoveragePalm
Base Coating MaterialNitrile
Coating CoveragePalm
Coating MaterialMicroporous Nitrile
Coating TextureSandy
Coating TypeDouble Dipped
Cuff StyleKnit
Double-dippedYes
Fda CompliantNo
Glove Coating ColorBlack
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10.8"
Glove StyleKnit
Includes Reinforced Thumb CrotchNo
Knit MaterialKevlar
Knit Material ColorYellow
Silicone-freeNo
Size- Alpha2XL
Size- Numeric11
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 6.2505
Ship height (cm)26.01
Ship length (cm)45.01
Ship width (cm)29.01
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelAnsi/isea Abrasion LevelColorSizeCuff StyleCoating CoverageCoating TextureLatex-freePkg. Qty.Price
PIP 09-K1700/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL8TYQ 09-K1700/XXL--------1€267.84
PIP 73-1703/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Dozen | CL9KYG 73-1703/XXL--------1€423.36
PIP 120-4100/XXL Hand Protection Cut Resistant Gloves, 2XL, Brown, Pair | CL8UKL 120-4100/XXL--------1€47.92
PIP 16-354/XXL Hand Protection Cut Resistant Gloves, 2XL, Burgundy, Dozen | CL8WCU 16-354/XXL--------1€76.68
PIP 720DGUV/XXL Hand Protection Cut Resistant Gloves, 2XL, Dark Green, Pair | CL9KXX 720DGUV/XXL--------1€7.09
RFQ
PIP 15-210/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VEH 15-210/XXL--------1€151.63
PIP 15-340/XXL Hand Protection Cut Resistant Gloves, 2XL, Dozen | CL8VGF 15-340/XXL--------12€162.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIP 09-K1660/XXL Hand Protection Cut Resistant Gloves, 2XL, Yellow, Dozen
€183.29 /unit