PIG PLR700-37IN Tube, For PLR604, 4 Inch Dia x 37 Inch Length, Green | CT7ULF

NEW PIG PLR700-37IN Tube, For PLR604, 4 Inch Dia x 37 Inch Length, Green

Item: CT7ULF Model: PLR700-37INCross Ref: 452L61
In Stock

Get it by Friday, Jun 13

€90.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube
ColorGreen
Diameter4"
For Use With30PW52, Rapid Response Drainblocker Drain Cover
For Use With Mfr. Model NumberPLR604
Height4"
Length37"
MaterialPVC
Mounting Hardware IncludedNo
Mounting TypeWall Mount
Storage TypeDrain Seal Storage Case
Uv ResistantYes
Width4"
Dimensions4" dia. x 37"
Includes Mounting HardwareNo
Mount TypeWall Mount

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)10.16
Ship length (cm)93.98
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelHeightDiameterColorMaterialUv ResistantMounting Hardware IncludedMounting TypeStorage TypePrice
PIG PLR700-16IN Tube, For PLR600, 3 Inch Dia x 16 Inch Length, Green | CT7ULC PLR700-16IN3"3"GreenPVCYesNoWall MountDrain Seal Storage Case€62.89
PIG PLR700-22IN Tube, For PLR601, 3 Inch Dia x 22 Inch Length, Green | CT7ULD PLR700-22IN3"3"GreenPVCYesNoWall MountDrain Seal Storage Case€72.07
PIG PLR700-43IN Tube, For PLR604, 4 Inch Dia x 43 Inch Length, Green | CT7ULE PLR700-43IN4"4"GreenPVCYesNoWall MountDrain Seal Storage Case€98.27
PIG PLR700-31IN Tube, For PLR602, 4 Inch Dia x 31 Inch Length, Green | CT7ULG PLR700-31IN4"4"GreenPVCYesNoWall MountDrain Seal Storage Case€81.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG PLR700-37IN Tube, For PLR604, 4 Inch Dia x 37 Inch Length, Green
€90.41 /unit