Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES SEP-102D-254C-BSPT Industrial Pressure Gauge, 0 To 30 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male, Center Back | CT7TKN

PIC GAUGES SEP-102D-254C-BSPT Industrial Pressure Gauge, 0 To 30 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male, Center Back

Item: CT7TKN Model: SEP-102D-254C-BSPTCross Ref: 54XP39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy±3-2-3%
Accuracy GradeGrade B
Accuracy ScaleMid Scale
Ambient Temp. Range-40°F to +140°F
ApplicationCommercial , General-Purpose Case
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorBlack
Case Depth1.06"
Case Dia.2.11"
Case MaterialSteel
Cleaned For Oxygen ServiceNo
Connection LocationCenter Back
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Case LiquidNone
Gauge Connection LocationCenter Back
Gauge Connection Size1/4"
Gauge Nominal Dial Size2 1/2"
Gauge Primary Range No.ed Graduations5
Gauge Primary Range UnitsPsi
Gauge Secondary Range UnitsBar
Gauge Socket MaterialCopper Alloy
Gauge Wetted PartsCopper
Graduations5 psi
Hazardous Location RatingNot Rated
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic
Liquid FilledNo
Liquid-filled CaseNo
Mfr. SeriesSEP 100 Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 30 psi
Pressure Range TypePressure
Primary Scale Minor Graduations5
Primary Scale Numeric Increments5 , 5.0
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Process Connection TypeNPT
Range0 psi to 30 psi
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 Bar to 2 Bar
Secondary Range0 Bar to 2 Bar
Secondary Scale UnitsBar
Sensor MaterialCopper Alloy
Socket MaterialCopper Alloy
Vibration ResistanceNone
Wetted MaterialsCopper Alloy
Ambient Operating Temperature Range-40°F to +140°F
Case Diameter2.11"
Gauge Accuracy GradeGrade B Commercial
Gauge ApplicationGeneral Purpose Case
Gauge Case MaterialSteel
Includes Calibration CertificateNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Primary Graduations5/5
Primary Pressure Range0 to 30
Process Connection1/4" NPT Male
SeriesSEP 100 Series
StandardsASME
Wetted Parts MaterialCopper Alloy

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.36
Ship length (cm)3.81
Ship width (cm)2.69
Country of OriginCN

Product Variants

ProductModelPressure RangeProcess Connection LocationNominal Dial SizeApplicationCase MaterialCase Dia.Case DepthAmbient Temp. RangePrice
PIC GAUGES SEP-101D-254M-BSPT Industrial Pressure Gauge, 0 To 1000 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male, Copper | CT7TFY SEP-101D-254M-BSPT0 psi to 1000 psiBottom2 1/2"General-Purpose CaseSteel2.09"1.14"-40°F to +140°F€9.00
PIC GAUGES SEP-102D-254M Industrial Pressure Gauge, 0 To 1000 Psi, 2 1/2 Inch Dial, 1/4 Inch Npt Male, Center Back | CT7TFZ SEP-102D-254M0 psi to 1000 psiCenter Back2 1/2"General-Purpose CaseSteel2.11"1.06"-40°F to +140°F€9.11
PIC GAUGES SEP-102D-254M-BSPT Industrial Pressure Gauge, 0 To 1000 Psi, 2 1/2 Inch Dial, 1/4 Inch Npt Male, Center Back | CT7TGA SEP-102D-254M-BSPT0 psi to 1000 psiCenter Back2 1/2"General-Purpose CaseSteel2.11"1.06"-40°F to +140°F€10.09
PIC GAUGES SEP-101D-204M-BSPT Industrial Pressure Gauge, 0 To 1000 Psi, 2 Inch Dial, 1/4 Inch Npt Male, Bottom, Copper | CT7TGF SEP-101D-204M-BSPT0 psi to 1000 psiBottom2"General-Purpose CaseSteel2.09"1.14"-40°F to +140°F€8.11
PIC GAUGES SEP-102D-204M-BSPT Industrial Pressure Gauge, 0 To 1000 PSI, 2 Inch Dial, 1/4 Inch Npt Male, Center Back | CT7TGG SEP-102D-204M-BSPT0 psi to 1000 psiCenter Back2"General-Purpose CaseSteel2.11"1.06"-40°F to +140°F€9.11
PIC GAUGES SEP-102D-204M Industrial Pressure Gauge, 0 To 1000 PSI, 2 Inch Dial, 1/4 Inch Npt Male, Center Back | CT7TGH SEP-102D-204M0 psi to 1000 psiCenter Back2"General-Purpose CaseSteel2.11"1.06"-40°F to +140°F€8.14
PIC GAUGES SEP-101D-354M Industrial Pressure Gauge, 0 To 1000 PSI, 3 1/2 Inch Dial, 1/4 Inch Npt Male, Copper | CT7TGM SEP-101D-354M0 psi to 1000 psiBottom3 1/2"General-Purpose CaseSteel2.09"1.14"-40°F to +140°F€15.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES SEP-102D-254C-BSPT Industrial Pressure Gauge, 0 To 30 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male, Center Back
€10.17 /unit