Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES 601L-254G Pressure Gauge 1/4 in NPT 2-1/2 Inch | AG9LPJ 20TY17

PIC GAUGES 601L-254G Pressure Gauge 1/4 in NPT 2-1/2 Inch

Item: AG9LPJ Model: 601L-254GCross Ref: 20TY17
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
ApplicationGeneral Purpose
Basic Gauge Case MaterialBrass
Basic Gauge Sensor MaterialCopper
Basic Gauge Socket MaterialCopper
Bezel MaterialStainless Steel
Bezel Mounting TypeFixed
Blowout Safety BackNo
Calibration CertificateNo
Calibration Certificate IncludedNo
Case ColorGold
Case Depth1.49"
Case Dia.2.58"
Case MaterialBrass
Cleaned For Oxygen ServiceNo
Connection LocationBottom , Lower
Connection Size1/4"
Dial Size2 1/2"
Field FillableNo
Filled WithGlycerin
Freeze Resistant MovementNo
Gauge Case ColorGold
Gauge Case LiquidGlycerin
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size2 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge Socket MaterialCopper Alloy
Hazardous Location RatingNot Rated
IncludesVent Plug
Includes Vent PlugYes
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledYes
Liquid-filled CaseYes
Mounting Hardware IncludedNo
Nominal Dial Size2 1/2"
Non-sparkingNo
Operating Temp. Range+30°F to +160°F
Panel-mountableNo
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Range TypePressure
Primary ApplicationGeneral Purpose
Primary Scale Minor Graduations2
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Range0 psi to 200 psi
Removable BezelNo
Scale TypeSingle
Sensor MaterialCopper , Copper Alloy
Smallest Graduation2 , 2 psi
Socket MaterialCopper , Copper Alloy
Wetted MaterialsCopper
Accuracy+/-2-1-2%
Accuracy GradeASME B40.100 Grade A
Accuracy ScaleMid-Scale
Ambient Operating Temperature Range-30°F to +180°F
Case ConstructionCorrosion Resistant
Case Diameter2.58"
Dial ColorWhite
Dial Face ColorWhite
Dry Dampening FeatureNone
Gauge Accuracy GradeGrade A Industrial
Gauge Case MaterialForged Brass
Gauge Wetted PartsCopper
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Mounting TypeStem Mount
Pointer ColorBlack
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 200 psi
Primary Pressure Range0 to 200
Process Connection1/4" NPT Male
Process Connection TypeNPT
Series601L Series
StandardsASME
Vibration ResistanceLiquid Filled
Wetted Parts MaterialCopper Alloy

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.55
Ship length (cm)8.43
Ship width (cm)3.78
Country of OriginCN

Product Details:

    • Gauge Accuracy : +/-2-1-2%
    • Pressure and Vacuum Gauge Type : Pressure Gauge
    • Gauge Panel Mountable : No
    • Liquid Filled : Yes

Product Variants

ProductModelProcess Connection LocationNominal Dial SizePanel-mountableApplicationCase ColorSocket MaterialSensor MaterialCase MaterialPrice
PIC GAUGES 201L-204E Pressure Gauge Liquid Filled 0 to 100psi | AG9EGF 19RZ17 201L-204EBottom2"NoGeneral PurposeStainless SteelCopper AlloyCopperStainless Steel€21.59
PIC GAUGES PRO-201L-254P Pressure Gauge Liquid Filled | AG9EGG 19RZ18 PRO-201L-254PBottom2 1/2"NoGeneral PurposeStainless SteelCopper AlloyCopperStainless Steel€24.36
PIC GAUGES 202L-158D Pressure Gauge Liquid Filled 0 to 60 psi | AG9EGH 19RZ20 202L-158DCenter Back1 1/2"NoCorrosion-Resistant CaseStainless SteelCopper AlloyCopperStainless Steel€22.41
PIC GAUGES 301LFW-254S Pressure Gauge Liquid Filled | AG9EGM 19RZ25 301LFW-254S----Stainless SteelStainless SteelStainless SteelStainless Steel€66.56
PIC GAUGES 301LFW-254U Pressure Gauge Liquid Filled | AG9EGN 19RZ26 301LFW-254U----Stainless SteelStainless SteelStainless SteelStainless Steel€66.56
PIC GAUGES 301LFW-254V Pressure Gauge Liquid Filled | AG9EGP 19RZ27 301LFW-254V----Stainless SteelStainless SteelStainless SteelStainless Steel€70.73
PIC GAUGES 301LFW-254W Pressure Gauge Liquid Filled | AG9EGQ 19RZ28 301LFW-254W----Stainless SteelStainless SteelStainless SteelStainless Steel€84.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 601L-254G Pressure Gauge 1/4 in NPT 2-1/2 Inch
€68.15 /unit