PIC GAUGES 301LFW-254W Pressure Gauge Liquid Filled | AG9EGQ 19RZ28

PIC GAUGES 301LFW-254W Pressure Gauge Liquid Filled

Item: AG9EGQ Model: 301LFW-254W
In Stock

Get it by Tuesday, Jun 17

€84.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Calibration CertificateNo
Case ColorStainless Steel
Case MaterialStainless Steel
Connection LocationBottom
Connection Size1/4"
Dial Size2 1/2"
Filled WithGlycerin
Lens MaterialPlastic
Operating Temp. Range+30°F to +160°F
Primary ApplicationGeneral Purpose
Sensor MaterialStainless Steel
Smallest Graduation200
Socket MaterialStainless Steel
Wetted MaterialsStainless Steel

Shipping Info:

Ship weight (kg) 0.2745
Ship height (cm)6.86
Ship length (cm)9.17
Ship width (cm)6.35
Country of OriginIN

Product Details:

    • Gauge Accuracy : +/-2-1-2%
    • Pressure and Vacuum Gauge Type : Pressure Gauge
    • Gauge Panel Mountable : No
    • Liquid Filled : Yes
    • Gauge Primary Range Numbered Graduations : 2000

Product Variants

ProductModelProcess Connection LocationNominal Dial SizePanel-mountableApplicationCase ColorSocket MaterialSensor MaterialCase MaterialPrice
PIC GAUGES 201L-204E Pressure Gauge Liquid Filled 0 to 100psi | AG9EGF 19RZ17 201L-204EBottom2"NoGeneral PurposeStainless SteelCopper AlloyCopperStainless Steel€21.59
PIC GAUGES PRO-201L-254P Pressure Gauge Liquid Filled | AG9EGG 19RZ18 PRO-201L-254PBottom2 1/2"NoGeneral PurposeStainless SteelCopper AlloyCopperStainless Steel€24.36
PIC GAUGES 202L-158D Pressure Gauge Liquid Filled 0 to 60 psi | AG9EGH 19RZ20 202L-158DCenter Back1 1/2"NoCorrosion-Resistant CaseStainless SteelCopper AlloyCopperStainless Steel€22.41
PIC GAUGES 301LFW-254S Pressure Gauge Liquid Filled | AG9EGM 19RZ25 301LFW-254S----Stainless SteelStainless SteelStainless SteelStainless Steel€66.56
PIC GAUGES 301LFW-254U Pressure Gauge Liquid Filled | AG9EGN 19RZ26 301LFW-254U----Stainless SteelStainless SteelStainless SteelStainless Steel€66.56
PIC GAUGES 301LFW-254V Pressure Gauge Liquid Filled | AG9EGP 19RZ27 301LFW-254V----Stainless SteelStainless SteelStainless SteelStainless Steel€70.73
PIC GAUGES 4501-SC-4LE Gauge Process 0 to 100 psi | AG9EHA 19RZ37 4501-SC-4LEBottom4 1/2"NoProcess IndustriesStainless SteelStainless SteelStainless SteelStainless Steel€220.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 301LFW-254W Pressure Gauge Liquid Filled
€84.92 /unit