Item | Pressure Gauge |
Accuracy | -1% to +1% |
Accuracy Scale | Full Scale |
Application | General Purpose , Process |
Basic Gauge Case Material | Stainless Steel |
Basic Gauge Sensor Material | Stainless Steel |
Basic Gauge Socket Material | Stainless Steel |
Bezel Material | Stainless Steel |
Bezel Mounting Type | Removable |
Blowout Safety Back | No |
Calibration Certificate | No |
Calibration Certificate Included | No |
Case Color | Metallic , Stainless Steel |
Case Depth | 2.05" |
Case Dia. | 6 3/4" |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Connection Location | Bottom , Lower |
Connection Size | 1/4" |
Dial Size | 6" |
Field Fillable | Yes |
Freeze Resistant Movement | No |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 6" |
Gauge Panel Mountable | No |
Gauge Primary Range No.ed Graduations | 500 |
Gauge Primary Range Units | Psi |
Gauge Special Options | Heavy Duty |
Gauge Type | Heavy Duty |
Graduations | 500 psi |
Hazardous Location Rating | Not Rated |
Includes | Vent Plug |
Includes Vent Plug | Yes |
Ip Rating, Nema Rating | Not Rated |
Lens Material | Glass , Laminated Safety Glass |
Liquid Filled | No |
Liquid-filled Case | No |
Mounting Hardware Included | No |
Nominal Dial Size | 6" |
Non-sparking | No |
Operating Temp. Range | -30°F to +180°F |
Panel-mountable | No |
Pointer Characteristics | Adjustable |
Pointer Material | Aluminum |
Pressure And Vacuum Gauge Type | Pressure Gauge |
Pressure Range Type | Pressure |
Primary Application | General Purpose |
Primary Scale Numeric Increments | 500 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Range | 0 psi to 5000 psi |
Removable Bezel | Yes |
Required Gauge Adapter | No |
Scale Type | Single |
Sensor Material | Stainless Steel |
Smallest Graduation | 50 , 50 psi |
Socket Material | Stainless Steel |
Wetted Materials | Stainless Steel |
Accuracy Grade | ASME B40.100 Grade 1A |
Ambient Operating Temperature Range | -30°F to +180°F |
Case Construction | Welded Joint |
Case Diameter | 6.75" |
Dial Color | White |
Dial Face Color | White |
Dry Dampening Feature | None |
Gauge Accuracy Grade | Grade 1A Industrial |
Gauge Case Liquid | None |
Gauge Case Material | Stainless Steel |
Gauge Wetted Parts | Stainless Steel |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Lens Material - Gauge | Safety Glass |
Manufacturer Warranty Length | 1 yr. |
Mounting Type | Stem Mount |
Pointer Color | Black |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | 0 psi to 5000 psi |
Primary Pressure Range | 0 to 5000 |
Primary Scale Minor Graduations | 50 |
Process Connection | 1/4" NPT Male |
Process Connection Type | NPT |
Series | 6000 Series |
Standards | ASME |
Vibration Resistance | Field Fillable |
Wetted Parts Material | 316 Stainless Steel |