PIC GAUGES 301L-402D Pressure Gauge Stainless Steel 60 psi | AH3BDH 30ZV82

PIC GAUGES 301L-402D Pressure Gauge Stainless Steel 60 psi

Item: AH3BDH Model: 301L-402D
In Stock

Get it by Tuesday, Jun 17

€96.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Calibration CertificateNo
Case ColorStainless Steel
Case MaterialStainless Steel
Connection LocationBottom
Connection Size1/2"
Dial Size4"
Filled WithGlycerin
Gauge TypeHeavy Duty
Lens MaterialPlastic
Operating Temp. Range+30°F to +160°F
Primary ApplicationGeneral Purpose
Sensor MaterialStainless Steel
Socket MaterialStainless Steel
Wetted MaterialsStainless Steel

Shipping Info:

Ship weight (kg) 0.747
Ship height (cm)10.92
Ship length (cm)13.36
Ship width (cm)4.42
Country of OriginIN

Product Details:

    • Gauge Accuracy : +/-2-1-2%
    • Pressure and Vacuum Gauge Type : Pressure Gauge
    • Gauge Panel Mountable : No
    • Liquid Filled : Yes
    • Gauge Primary Range Numbered Graduations : 10

Product Variants

ProductModelSmallest GraduationRangeCase ColorSocket MaterialSensor MaterialCase MaterialLens MaterialConnection LocationPrice
PIC GAUGES 301L-402B Pressure Gauge Stainless Steel 15 psi | AH3BDC 30ZV77 301L-402B--Stainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25
PIC GAUGES 301L-402C Pressure Gauge Stainless Steel 30 psi | AH3BDD 30ZV78 301L-402C--Stainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25
PIC GAUGES 301L-402E Pressure Gauge Stainless Steel 100 psi | AH3BDJ 30ZV83 301L-402E2-Stainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25
PIC GAUGES 301L-402F Pressure Gauge Stainless Steel 160 psi | AH3BDK 30ZV84 301L-402F20 psi to 160 psiStainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25
PIC GAUGES 301L-402G Pressure Gauge Stainless Steel 200 psi | AH3BDL 30ZV85 301L-402G5-Stainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25
PIC GAUGES 301L-402H Pressure Gauge Stainless Steel 300 psi | AH3BDM 30ZV86 301L-402H5-Stainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25
PIC GAUGES 301L-402I Pressure Gauge Stainless Steel 400 psi | AH3BDN 30ZV87 301L-402I5-Stainless SteelStainless SteelStainless SteelStainless SteelPlasticBottom€96.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 301L-402D Pressure Gauge Stainless Steel 60 psi
€96.25 /unit