Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES 201L-158F Industrial Pressure Gauge, 0 To 160 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male | CT7THN

PIC GAUGES 201L-158F Industrial Pressure Gauge, 0 To 160 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male

Item: CT7THN Model: 201L-158FCross Ref: 20TU83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy±3-2-3%
Accuracy GradeGrade B
Accuracy ScaleMid Scale
Ambient Temp. Range+30°F to +160°F
ApplicationCorrosion-Resistant Case , General Purpose
Basic Gauge Case MaterialStainless Steel
Basic Gauge Sensor MaterialCopper
Basic Gauge Socket MaterialCopper
Bezel MaterialStainless Steel
Bezel Mounting TypeFixed
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic
Case Depth1"
Case Dia.1.85"
Cleaned For Oxygen ServiceNo
Connection LocationLower
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case LiquidGlycerin
Gauge Connection LocationBottom
Gauge Connection Size1/8"
Gauge Filled WithGlycerin
Gauge Nominal Dial Size1 1/2"
Gauge Panel MountableNo
Gauge Primary Range UnitsPsi
Gauge Socket MaterialCopper Alloy
Gauge Wetted PartsCopper
Hazardous Location RatingNot Rated
IncludesVent Plug
Includes Mounting HardwareNo
Includes Vent PlugYes
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic , Polycarbonate
Liquid FilledYes
Liquid-filled CaseYes
Mfr. Series201L Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Nominal Dial Size1 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure And Vacuum Gauge TypePressure Gauge
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 160 psi
Pressure Range (secondary)0 psi to 160 psi
Pressure Range TypePressure
Primary Scale Minor Graduations2
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/8"
Process Connection TypeNPT
Range0 psi to 160 psi
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 Bar to 11 Bar
Secondary Scale UnitsBar
Sensor MaterialCopper Alloy
Smallest Graduation2 psi
Socket MaterialCopper Alloy
Vibration ResistanceLiquid Filled
Wetted MaterialsCopper Alloy
Ambient Operating Temperature Range30°F to 160°F
Case ConstructionStainless Steel
Case Diameter1.85"
Case MaterialStainless Steel
Gauge Accuracy GradeGrade B Commercial
Gauge ApplicationCorrosion Resistant Case
Gauge Case MaterialStainless Steel
Includes Calibration CertificateNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Primary Graduations2
Primary Pressure Range0 to 160
Process Connection1/8" NPT Male
Series201L Series
StandardsASME
Wetted Parts MaterialCopper Alloy

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.7
Ship length (cm)5.79
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPressure Range TypePressure RangeProcess Connection LocationNominal Dial SizeApplicationLens MaterialCase Dia.Connection LocationPrice
PIC GAUGES 202L-204CC Industrial Compound Gauge, 30 To 0 To 30 Inch Hg/Psi, 2 Inch Dial, Center Back | CT7TFR 202L-204CCCompound30 psi to 0 psi to 30 psiCenter Back2"General PurposePolycarbonate2 7/25"Center Back€26.43
PIC GAUGES 202L-158M Industrial Pressure Gauge, 0 To 1000 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TFW 202L-158MPressure0 psi to 1000 psiCenter Back1 1/2"General PurposePolycarbonate1.85"Center Back€26.43
PIC GAUGES 201L-204M Industrial Pressure Gauge, 0 To 1000 Psi, 2 Inch Dial, 1/4 Inch Npt Male | CT7TGD 201L-204MPressure0 psi to 1000 psiBottom2"General PurposePolycarbonate2.27"Lower€24.20
PIC GAUGES 202L-204M Industrial Pressure Gauge, 0 To 1000 Psi, 2 Inch Dial, 1/4 Inch Npt Male, 20 | CT7TGE 202L-204MPressure0 psi to 1000 psiCenter Back2"General PurposePolycarbonate2 7/25"Center Back€26.73
PIC GAUGES 201L-208M Industrial Pressure Gauge, 0 To 1000 Psi, 2 Inch Dial, 1/8 Inch Npt Male | CT7TGJ 201L-208MPressure0 psi to 1000 psiBottom2"General PurposePolycarbonate2.27"Lower€23.93
PIC GAUGES 202L-208M Industrial Pressure Gauge, 0 To 1000 Psi, 2 Inch Dial, 1/8 Inch Npt Male, 20 | CT7TGK 202L-208MPressure0 psi to 1000 psiCenter Back2"General PurposePolycarbonate2 7/25"Center Back€26.73
PIC GAUGES 201L-158E Industrial Pressure Gauge, 0 To 100 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TGR 201L-158EPressure0 psi to 100 psiBottom1 1/2"General PurposePolycarbonate1.85"Lower€23.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 201L-158F Industrial Pressure Gauge, 0 To 160 Psi, 1 1/2 Inch Dial, 1/8 Inch Npt Male
€30.28 /unit