Flat Shipping

Flat Shipping at €24.99 + VAT

PIC GAUGES 103D-258C Industrial Pressure Gauge, U-Clamp, 0 To 30 PSI, 2 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TPL

PIC GAUGES 103D-258C Industrial Pressure Gauge, U-Clamp, 0 To 30 PSI, 2 1/2 Inch Dial, 1/8 Inch Npt Male

Item: CT7TPL Model: 103D-258CCross Ref: 54XR06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy±3-2-3%
Accuracy GradeGrade B
Accuracy ScaleMid Scale
Ambient Temp. Range-50°F to +160°F
ApplicationGeneral Purpose , U-Clamp
Bezel MaterialSteel
Bezel Mounting TypeFixed
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorMetallic
Case Depth1.18"
Case Dia.2 17/25"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Connection LocationCenter Back
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge Case ColorBlack
Gauge Case LiquidNone
Gauge Connection LocationCenter Back
Gauge Connection Size1/8"
Gauge Nominal Dial Size2 1/2"
Gauge Primary Range No.ed Graduations5
Gauge Primary Range UnitsPsi
Gauge Secondary Range UnitsBar
Gauge Socket MaterialCopper Alloy
Gauge Wetted PartsCopper
Graduations5 psi
Hazardous Location RatingNot Rated
IncludesU-Clamp
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip Rating, Nema RatingNot Rated
Lens MaterialPlastic
Liquid FilledNo
Liquid-filled CaseNo
Mfr. Series103D Series
Mounting Hardware IncludedNo
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 30 psi
Pressure Range TypePressure
Primary Scale Minor Graduations5
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/8"
Process Connection TypeNPT
Range0 psi to 30 psi
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 Bar to 2 Bar
Secondary Scale UnitsBar
Sensor MaterialCopper Alloy
Socket MaterialBrass
Vibration ResistanceNone
Wetted MaterialsCopper Alloy
Ambient Operating Temperature Range-50°F to +160°F
Case Diameter2.68"
Gauge Accuracy GradeGrade B Commercial
Gauge Case MaterialStainless Steel
Gauge Mounting TypeU-Clamp
Includes Calibration CertificateNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Mounting TypeStem Mount
Primary Pressure Range0 to 30
Process Connection1/8" NPT Male
Series103D Series
StandardsASME
Wetted Parts MaterialCopper Alloy

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)6.81
Ship length (cm)6.35
Ship width (cm)3
Country of OriginCN

Product Variants

ProductModelPressure Range TypePressure RangeNominal Dial SizePanel-mountableApplicationSocket MaterialSensor MaterialPrimary Scale UnitsPrice
PIC GAUGES 103D-254M Industrial Pressure Gauge, U-Clamp, 0 To 1000 PSI, 2 1/2 Inch Dial, 1/4 Inch Npt Male | CT7TPG 103D-254MPressure0 psi to 1000 psi2 1/2"NoGeneral PurposeBrassCopper AlloyPsi€13.78
PIC GAUGES 103D-204M Industrial Pressure Gauge, U-Clamp, 0 To 1000 Psi, 2 Inch Dial, 1/4 Inch Npt Male, Copper | CT7TPH 103D-204MPressure0 psi to 1000 psi2"NoGeneral PurposeBrassCopper AlloyPsi€10.67
PIC GAUGES 103D-208M Industrial Pressure Gauge, U-Clamp, 0 To 1000 Psi, 2 Inch Dial, 1/8 Inch Npt Male, Copper | CT7TPJ 103D-208MPressure0 psi to 1000 psi2"NoGeneral PurposeBrassCopper AlloyPsi€11.43
PIC GAUGES 103D-208P Industrial Pressure Gauge, U-Clamp, 0 To 3000 Psi, 2 Inch Dial, 1/8 Inch Npt Male, Copper | CT7TPK 103D-208PPressure0 psi to 3000 psi2"NoGeneral PurposeBrassCopper AlloyPsi€11.43
PIC GAUGES 103D-258H Industrial Pressure Gauge, U-Clamp, 0 To 300 PSI, 2 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TPM 103D-258HPressure0 psi to 300 psi2 1/2"NoGeneral PurposeBrassCopper AlloyPsi€11.99
PIC GAUGES 103D-258I Industrial Pressure Gauge, U-Clamp, 0 To 400 PSI, 2 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TPN 103D-258IPressure0 psi to 400 psi2 1/2"NoGeneral PurposeBrassCopper AlloyPsi€12.56
PIC GAUGES 103D-258D Industrial Pressure Gauge, U-Clamp, 0 To 60 PSI, 2 1/2 Inch Dial, 1/8 Inch Npt Male | CT7TPP 103D-258DPressure0 psi to 60 psi2 1/2"NoGeneral PurposeBrassCopper AlloyPsi€12.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PIC GAUGES 103D-258C Industrial Pressure Gauge, U-Clamp, 0 To 30 PSI, 2 1/2 Inch Dial, 1/8 Inch Npt Male
€14.23 /unit