Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 929002311304 LED Bulb, A19, Medium Screw, 60W INC/13 to 15W CFL, 8.5 W Watts, 800 lm, LED, 2 PK | CT7RKP

PHILIPS 929002311304 LED Bulb, A19, Medium Screw, 60W INC/13 to 15W CFL, 8.5W, 800 lm, 2 Pk

Item: CT7RKP Model: 929002311304Cross Ref: 54YP54
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base TypeMedium Screw
Bulb Beam Angle150°
Bulb Designation10A19/LED/827/FR/P/ND 4/2FB
Bulb Dia.2 3/8"
Bulb FinishFrosted
Bulb HousingPolycarbonate
Bulb ToneWarm White
Color SelectableNo
Color Temp.2700 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor Only
For Enclosed FixturesNo
Incandescent Wattage Equivalency60 W
Light ColorWhite
Light DistributionOmnidirectional
Light Output800 lm
Lighting TechnologyLED
Max. Operating Temp.113°F
Min. Operating Temp.-4°F
Overall Bulb ShapeClassic
Overall Length4.333"
Power SourcePlug And Play
Rated Life11000 hrs.
Rough ServiceNo
ShapeA19
Shatter-resistantYes
Sub-brandPhilips Led Lamps
Three-wayNo
Voltage120V AC
Wattage8.5 W
Bulb Diameter2 3/8"
Bulb ShapeA19
Color Temperature2700 K
Light AppearanceWarm White 3000 K And Under
StandardsCUL LISTED, UL

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeBulb Base TypeShatter-resistantDimmableBulb Dia.Bulb Beam AngleRough ServiceVoltagePkg. Qty.Price
PHILIPS 8A19/LED/RED/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw | CT7RKB 8A19/LED/RED/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"120°No120V AC1€6.96
PHILIPS 8A19/LED/GREEN/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKC 8A19/LED/GREEN/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.77
PHILIPS 8A19/LED/YELLOW/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKD 8A19/LED/YELLOW/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.43
PHILIPS 8A19/LED/BLUE/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKF 8A19/LED/BLUE/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.42
PHILIPS 5.5A15/PER/927-922/CL/G/E12/WGX1FB LED Bulb, A15, Candelabra Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKG 5.5A15/PER/927-922/CL/G/E12/WGX1FBA15Candelabra Screw (E12)YesYes1 7/8"250°No120V AC1€4.77
PHILIPS 5.5A15/PER/927-922/CL/G/E26/WGX1FB LED Bulb, A15, Medium Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKH 5.5A15/PER/927-922/CL/G/E26/WGX1FBA15Medium ScrewYesYes1 7/8"250°No120V AC1€3.86
PHILIPS 16A19/PER/927-22/P/E26/WG 6/1FB T20 LED Bulb, A19, Medium Screw, 100W INC, 16 W Watts, 1, 600 lm, LED | CT7RKK 16A19/PER/927-22/P/E26/WG 6/1FB T20A19Medium ScrewYesYes2 3/8"250°Yes120V AC1€12.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 929002311304 LED Bulb, A19, Medium Screw, 60W INC/13 to 15W CFL, 8.5W, 800 lm, 2 Pk