AIRMASTER FAN 94379 Intake Louver, Adjustable, Size 12 x 66 Inch

Item: CE7XBL Model: 94379
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,020.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIntake Louver
Height66"
MaterialAluminum
Number Of Blades11
Wall Opening Size12" x 66"
Width12"

Shipping Info:

Ship height (cm)167.64
Ship length (cm)10.16
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • LE47A Adjustable Intake Louver, 12"W X 66"H

Product Variants

ProductModelNumber Of BladesWall Opening SizeMaterialEffective AreaPrice
AIRMASTER FAN 94328 Intake Louver, Adjustable, Size 60 x 60 Inch | AA2AAW 943281060" x 60"Aluminum-€2,146.32
RFQ
AIRMASTER FAN 94329 Intake Louver, Adjustable, Size 60 x 42 Inch | AA2AAX 94329660" x 42"Aluminum-€1,645.20
RFQ
AIRMASTER FAN 94330 Intake Louver, Adjustable, Size 60 x 48 Inch | AA2AAY 94330860" x 48"Aluminum-€1,794.96
RFQ
AIRMASTER FAN 94331 Intake Louver, Adjustable, Size 54 x 54 Inch | AA2AAZ 94331954" x 54"Aluminum-€1,878.48
RFQ
AIRMASTER FAN 94334 Intake Louver, Adjustable, Size 48 x 72 Inch | AA2AAA 943341248" x 72"Aluminum-€1,999.44
RFQ
AIRMASTER FAN 94335 Intake Louver, Adjustable, Size 48 x 60 Inch | AA2AAB 943351048" x 60"Aluminum-€1,693.44
RFQ
AIRMASTER FAN 94336 Intake Louver, Adjustable, Size 48 x 48 Inch | AA2AAC 94336848" x 48"Aluminum-€1,441.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIRMASTER FAN 94379 Intake Louver, Adjustable, Size 12 x 66 Inch
€1,020.24 /unit