Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, PAR30L, Medium Screw, 8.5 W Watts, 850 lm, LED | CV3BXH

PHILIPS 8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, Medium Screw, 8.5W, 850 lm

Item: CV3BXH Model: 8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FBCross Ref: 784N77
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Amps80 mA
Bulb Base TypeMedium Screw
Bulb Beam Angle40°
Bulb Designation8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB
Bulb Dia.3 3/4"
Bulb FinishClear
Bulb HousingGlass
Bulb ShapePAR30L
Bulb ToneWarm White
Color Rendering Index90
Color SelectableNo
Color Temp.3000 K And Under
DimmableYes
Dimming Method0-10V
Dimming TypeContinuous Dimming
Environmental UsageIndoor/Outdoor
For Enclosed FixturesYes
Length4 1/2"
Light ColorWhite
Light DistributionSpot
Light Output850 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.158°F
Mfr. SeriesCorepro Series
Min. Operating Temp.-40°F
Power SourcePlug and Play
Rough ServiceNo
Shatter-resistantNo
Start TypeInstant
Three-wayNo
Voltage120V AC
Wattage8.5 W
Wattage Equivalency75 W

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageColor Temp.LumensColor Rendering IndexLight DistributionBulb Beam AngleBulb Dia.Bulb ShapePrice
PHILIPS 5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB LED PAR LAMP Replacement, PAR20, Medium Screw, 5.5 W Watts, 500 lm, LED | CV3BXB 5.5PAR20/LED/F25/927-922/G/DIM 120V6/1FB120V AC3000 K And Under-90Flood25°2 1/2"PAR20€12.54
PHILIPS 5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB LED PAR LAMP Replacement, PAR20, Medium Screw, 5.5 W Watts, 500 lm, LED | CV3BXC 5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB120V AC3000 K-90Flood40°2 1/2"PAR20€13.65
PHILIPS 5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB LED PAR LAMP Replacement, PAR20, Medium Screw, 5.5 W Watts, 500 lm, LED | CV3BXD 5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB120V AC3000 K And Under-90Flood25°2 1/2"PAR20€12.40
PHILIPS 8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, PAR30L, Medium Screw, 8.5 W Watts, 800 lm, LED | CV3BXE 8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB120V AC2700 K800 lm9025°25°3 3/4"PAR30L€14.25
PHILIPS 8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, PAR30L, Medium Screw, 8.5 W Watts, 800 lm, LED | CV3BXF 8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB120V AC2700 K-90Spot40°3 3/4"PAR30L€14.08
PHILIPS 8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, PAR30L, Medium Screw, 8.5 W Watts, 850 lm, LED | CV3BXG 8.5PAR30L/LED/930/F25/DIM/ULW/120V 6/1FB120V AC3000 K And Under-90Spot25°3 3/4"PAR30L€14.37
PHILIPS 8.5PAR30S/LED/927/F40/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, PAR30S, Medium Screw, 8.5 W Watts, 800 lm, LED | CV3BXJ 8.5PAR30S/LED/927/F40/DIM/ULW/120V 6/1FB120V AC3000 K And Under-90Flood40°3 3/4"PAR30-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB LED PAR LAMP Replacement, Medium Screw, 8.5W, 850 lm