Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 6.3MR16/LED/F35/930/D/EC/12V T20 10/1FB LED Bulb, MR16, 2-Pin, 6.5 W Watts, 485 lm, LED | CT7RTP

PHILIPS 6.3MR16/LED/F35/930/D/EC/12V T20 10/1FB LED Bulb, 2-Pin, 6.5W, 485 lm

Item: CT7RTP Model: 6.3MR16/LED/F35/930/D/EC/12V T20 10/1FBCross Ref: 494L71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Base Type2-Pin
Color Temp.3000 K
Bulb Beam Angle35°
Bulb Designation6.5MR16/LED/F35/930/D/EC/12V T20-10/1FB
Bulb Diameter2"
Bulb FinishClear
Bulb HousingAluminum
Bulb ShapeMR16
Color Rendering Index91
Color SelectableNo
Color Temperature3000 K
Current600 mA
DimmableYes
Dimming TypeContinuous Dimming
Environmental UsageIndoor Only
For Enclosed FixturesYes
Incandescent Wattage Equivalency50 W
Light AppearanceWarm White 3000 K And Under
Light ColorWhite
Light DistributionSpot
Light Output485 lm
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length3 yrs.
Maximum Operating Temperature113°F
Minimum Operating Temperature-4°F
Overall Length1 5/6"
Power SourcePlug and Play
Rated Life25000 hrs.
Rough ServiceNo
Shatter-resistantYes
StandardsROHS COMPLIANT
Start TypeElectronic
Three-wayNo
Voltage12V AC
Wattage6.3 W

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeBulb Base TypeShatter-resistantDimmableBulb Dia.Bulb Beam AngleRough ServiceVoltagePkg. Qty.Price
PHILIPS 8A19/LED/RED/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw | CT7RKB 8A19/LED/RED/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"120°No120V AC1€6.96
PHILIPS 8A19/LED/GREEN/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKC 8A19/LED/GREEN/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.77
PHILIPS 8A19/LED/YELLOW/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKD 8A19/LED/YELLOW/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.43
PHILIPS 8A19/LED/BLUE/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKF 8A19/LED/BLUE/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.42
PHILIPS 5.5A15/PER/927-922/CL/G/E12/WGX1FB LED Bulb, A15, Candelabra Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKG 5.5A15/PER/927-922/CL/G/E12/WGX1FBA15Candelabra Screw (E12)YesYes1 7/8"250°No120V AC1€4.77
PHILIPS 5.5A15/PER/927-922/CL/G/E26/WGX1FB LED Bulb, A15, Medium Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKH 5.5A15/PER/927-922/CL/G/E26/WGX1FBA15Medium ScrewYesYes1 7/8"250°No120V AC1€3.86
PHILIPS 16A19/PER/927-22/P/E26/WG 6/1FB T20 LED Bulb, A19, Medium Screw, 100W INC, 16 W Watts, 1, 600 lm, LED | CT7RKK 16A19/PER/927-22/P/E26/WG 6/1FB T20A19Medium ScrewYesYes2 3/8"250°Yes120V AC1€12.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 6.3MR16/LED/F35/930/D/EC/12V T20 10/1FB LED Bulb, 2-Pin, 6.5W, 485 lm
€25.08 /unit