Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 34GC/LED/850/ND EX39 BB 6/1 LED Lamp, ED90, Mogul Screw, 150W MH, 34 W Watts, 5000K, LED, 120 to 277 V | CT7RHY

PHILIPS 34GC/LED/850/ND EX39 BB 6/1 LED Lamp, Mogul Screw, 150W MH, 34W, 5000K, LED, 120 to 277 V

Item: CT7RHY Model: 34GC/LED/850/ND EX39 BB 6/1Cross Ref: 796P03
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Lamp
Amps290 mA
Bulb Base TypeMogul Screw
Bulb Beam Angle300°
Bulb Dia.91.5 mm
Bulb FinishFrosted
Bulb HousingGlass
Color Temp.5000 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
For Enclosed FixturesYes
High OutputYes
Indoor/outdoorYes
Light ColorDaylight
Lighting TechnologyLED
Lumens5000 lm
Overall Bulb Base TypeMogul Screw
Overall Bulb ShapeED
Overall Length218 mm
ShapeED90
Ul TypeType B
Voltage120-277V AC
Wattage34 W
Bulb Diameter3 5/8"
Bulb ShapeED90
Color Temperature5000 K
Current290 mA
High Pressure Sodium Wattage Equivalency150 W
Light AppearanceDaylight 5000 K And Above
Lumen SelectableNo
Metal Halide Wattage Equivalency150 W
Shatter-resistantNo
StandardsEU ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeBulb Base TypeDimmableVoltageBulb Dia.Bulb FinishBulb HousingFor Enclosed FixturesPrice
PHILIPS 36GC/LED/830/ND E39 BB 6/1 Glass LED Replacement | CT7RGU 36GC/LED/830/ND E39 BB 6/1---------
RFQ
PHILIPS 8A19/PER/927-922/CL/G/E26/WGX 1FB T20 LED Lamp, A, A19, Medium Screw, Medium Screw, 60W INC, 8 W Watts, 800 lm, LED | CT7RGX 8A19/PER/927-922/CL/G/E26/WGX 1FB T20A19Medium ScrewYes120V AC2 3/8"ClearGlassYes€7.67
PHILIPS 5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20 LED Lamp, B | CT7RGY 5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20B11Candelabra Screw (E12)Yes120V AC1 3/8"ClearGlassNo€9.42
PHILIPS 19GC/LED/830/ND E26 BB 6/1 LED Lamp, ED75, Medium Screw, 100W MH, 19 W Watts, 3000K, LED, 120 to 277 V | CT7RGZ 19GC/LED/830/ND E26 BB 6/1ED75Medium ScrewNo120-277V AC3"FrostedGlassYes€48.93
PHILIPS 19GC/LED/840/ND E26 BB 6/1 LED Lamp, ED75, Medium Screw, 100W MH, 19 W Watts, 3000K, LED, 120 to 277 V | CT7RHA 19GC/LED/840/ND E26 BB 6/1ED75Medium ScrewNo120-277V AC3"FrostedGlassYes€53.38
PHILIPS 19GC/LED/850/ND E26 BB 6/1 LED Lamp, ED75, Medium Screw, 100W MH, 19 W Watts, 5000K, LED, 120 to 277 V | CT7RHB 19GC/LED/850/ND E26 BB 6/1ED75Medium ScrewNo120-277V AC3"FrostedGlassYes€55.85
PHILIPS 28GC/LED/840/ND E26 BB 6/1 LED Lamp, ED75, Medium Screw, 125W MH, 28 W Watts, 3000K, LED, 120 to 277 V | CT7RHC 28GC/LED/840/ND E26 BB 6/1ED75Medium ScrewNo120-277V AC76 mmFrostedGlassYes€82.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 34GC/LED/850/ND EX39 BB 6/1 LED Lamp, Mogul Screw, 150W MH, 34W, 5000K, LED, 120 to 277 V
€86.84 /unit