ARLINGTON 85ST Connector, 90 Degree, Snap-Tite, 1.8 x 1.54 Inch Size, 50Pk, Zinc | BK3CMF

ARLINGTON INDUSTRIES 85ST Connector, 90 Degree, Snap-Tite, 1.8 x 1.54 Inch Size, 50Pk, Zinc

Item: BK3CMF Model: 85ST
Limited Availability
€2.30 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Connector
ColorSilver
Height1 4/5"
MaterialZinc
Trade Size3/8"
Width1.54"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship width (cm)3.91

Product Variants

ProductModelColorTrade SizeHeightPrice
ARLINGTON 85AST Connector, 90 Degree, Snap-Tite, 1.8 x 1.6 Inch Size, 50Pk, Zinc | BK3CMQ 85ASTSilver3/8"1 4/5"€4.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES 85ST Connector, 90 Degree, Snap-Tite, 1.8 x 1.54 Inch Size, 50Pk, Zinc
€2.30 /unit