Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 20WP/LED/830/ND E26 G2 BB 6/1 LED Bulb, Corn Cob, Medium Screw, 70W MH/70W HPS, 20 W Watts, 3000K, LED | CT7RLM

PHILIPS 20WP/LED/830/ND E26 G2 BB 6/1 LED Bulb, Corn Cob, Medium Screw, 70W MH/70W HPS, 20W, 3000K, LED

Item: CT7RLM Model: 20WP/LED/830/ND E26 G2 BB 6/1Cross Ref: 56LX15
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Amps222 mA
Bulb Base TypeMedium Screw
Bulb Beam Angle360°
Bulb Designation20WP/LED/830/ND E26 G2 BB 6/1
Bulb Dia.3 5/8"
Bulb FinishClear
Bulb HousingPlastic
Bulb ToneWarm White
Bulb TypeWall Pack
Color SelectableNo
Color Temp.3000 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor/Outdoor
Fan CoolingPassive Cooling
High Pressure Sodium Wattage Equivalency100 W
Light AppearanceWarm White
Light ColorWhite
Light DistributionOmnidirectional
Light Output2800 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.113°F
Metal Halide Wattage Equivalency100 W
Min. Operating Temp.-4°F
Overall Bulb ShapeWall Pack
Overall Length5 1/4"
Power SourceDirect Wired
Rough ServiceNo
Shatter-resistantYes
Sub-brandCorepro
Ul TypeType B
Voltage100-277V AC
Wattage18 W
Bulb Diameter3 5/8"
Color Temperature3000 K
Current222 mA
StandardsEU ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 0.585

Product Variants

ProductModelShapeBulb Base TypeShatter-resistantDimmableBulb Dia.Bulb Beam AngleRough ServiceVoltagePkg. Qty.Price
PHILIPS 8A19/LED/RED/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw | CT7RKB 8A19/LED/RED/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"120°No120V AC1€6.96
PHILIPS 8A19/LED/GREEN/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKC 8A19/LED/GREEN/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.77
PHILIPS 8A19/LED/YELLOW/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKD 8A19/LED/YELLOW/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.43
PHILIPS 8A19/LED/BLUE/P/ND 120V 4/1FB LED Bulb, A, A19, Medium Screw, Medium Screw, 40W INC, 3000K, 8 W Watts, 60 lm, LED | CT7RKF 8A19/LED/BLUE/P/ND 120V 4/1FBA19Medium ScrewYesNo2 3/8"160°No120V AC1€5.42
PHILIPS 5.5A15/PER/927-922/CL/G/E12/WGX1FB LED Bulb, A15, Candelabra Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKG 5.5A15/PER/927-922/CL/G/E12/WGX1FBA15Candelabra Screw (E12)YesYes1 7/8"250°No120V AC1€4.77
PHILIPS 5.5A15/PER/927-922/CL/G/E26/WGX1FB LED Bulb, A15, Medium Screw, 40W INC, 5.5 W Watts, 500 lm, LED | CT7RKH 5.5A15/PER/927-922/CL/G/E26/WGX1FBA15Medium ScrewYesYes1 7/8"250°No120V AC1€3.86
PHILIPS 16A19/PER/927-22/P/E26/WG 6/1FB T20 LED Bulb, A19, Medium Screw, 100W INC, 16 W Watts, 1, 600 lm, LED | CT7RKK 16A19/PER/927-22/P/E26/WG 6/1FB T20A19Medium ScrewYesYes2 3/8"250°Yes120V AC1€12.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 20WP/LED/830/ND E26 G2 BB 6/1 LED Bulb, Corn Cob, Medium Screw, 70W MH/70W HPS, 20W, 3000K, LED