Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 16.6A19/LED/950/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 16.6 W Watts, 1 | CV3DZF

PHILIPS 16.6A19/LED/950/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 16.6W

Item: CV3DZF Model: 16.6A19/LED/950/P/E26/ND 6/1FB T20Cross Ref: 784N91
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Amps118 mA
Bulb Base TypeMedium Screw
Bulb Beam Angle250°
Bulb DesignationA19
Bulb Dia.2 3/8"
Bulb FinishFrosted
Bulb HousingPlastic
Bulb Minimum Starting Temperature-20°C
Bulb Operating Temp. Range-20°C to +45°C
Bulb Primary ApplicationGeneral Purpose
Color Temp.5000 K
Color TuningNo
Compliance TypeCA Title 20
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Energy Star CompliantNo
FeaturesA19 Design Replaces A21 Better Fit In Smaller Fixture
For Enclosed FixturesYes
For Use WithDry Or Damp Environments
High OutputNo
Indoor/outdoorIndoor, Semi Protected Outdoor
Light ColorDaylight
Light DistributionOmnidrectional
Lighting CertificationUnrated
Lighting TechnologyLED
Lumens1500 lm
Overall Bulb Base TypeMedium Screw
Overall Bulb ShapeA
Overall Length4 5/8"
Power SourcePlug And Play
Rated Life11000 hrs.
Rough ServiceNo
ShapeA19
Shatter-resistantYes
Start TypeInstant
Three-wayNo
Ul TypeNo Ul Type
Voltage120V AC
Wattage16.6 W
Bulb Diameter2 3/8"
Bulb ShapeA19
Color Rendering Index90
Color SelectableNo
Color Temperature5000 K
Current118 mA
Environmental UsageIndoor/Semi-Protected Outdoor
Incandescent Wattage Equivalency100 W
Light AppearanceDaylight 5000 K And Above
Light Output1500 lm
Light TechnologyLED
Lumen SelectableNo
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature194°F
Minimum Operating Temperature-4°F
SeriesCorePro Series
StandardsROHS COMPLIANT, UL LISTED
Ul 1993 Environmental RatingDamp Location, Dry Location

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyShapeBulb Base TypeColor Temp.Bulb Dia.Start TypeRated LifeShatter-resistantPrice
PHILIPS 13.5A19/LED/927/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 13.5 W Watts, 1 | CV3DZD 13.5A19/LED/927/FR/P/ND 4/1FBLEDA19Medium Screw2700 K2 3/8"Instant11000 hrs.Yes€4.52
PHILIPS 13.5A19/LED/950/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 13.5 W Watts, 1 | CV3DZE 13.5A19/LED/950/FR/P/ND 4/1FBLEDA19Medium Screw5000 K4 7/8"Instant11000 hrs.Yes€4.62
PHILIPS 8.5A19/LED/930/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 60 W Watts, 800 lm | CV3EBM 8.5A19/LED/930/FR/P/ND 4/1FBLEDA19Medium Screw3000 K2 3/8"Instant11000 hrs.Yes€2.67
PHILIPS 8.8A19/LED/930/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 60 W Watts, 800 lm | CV3EBN 8.8A19/LED/930/P/E26/ND 6/1FB T20LEDA19Medium Screw3000 K2 3/8"Instant11000 hrs.Yes€4.48
PHILIPS 8.5A19/LED/927/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 8.5 W Watts, 800 lm | CV3ECJ 8.5A19/LED/927/FR/P/ND 4/1FBLEDA19Medium Screw2700 K2 3/8"Instant11000 hrs.Yes€2.54
PHILIPS 8.5A19/LED/850/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 8.5 W Watts, 800 lm | CV3ECN 8.5A19/LED/850/FR/P/ND 4/1FBLEDA19Medium Screw5000 K2 3/8"Instant11000 hrs.Yes€2.95
PHILIPS 8.8A19/LED/927/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 8.8 W Watts, 800 lm | CV3ECP 8.8A19/LED/927/P/E26/ND 6/1FB T20LEDA19Medium Screw2700 K2 3/8"Instant11000 hrs.Yes€4.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 16.6A19/LED/950/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 16.6W