Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS 13.5A19/LED/950/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 13.5 W Watts, 1 | CV3DZE

PHILIPS 13.5A19/LED/950/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 13.5W

Item: CV3DZE Model: 13.5A19/LED/950/FR/P/ND 4/1FBCross Ref: 784N98
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp
Amps223 mA
Bulb Base TypeMedium Screw
Bulb Beam Angle150°
Bulb Designation13.5A19/LED/950/FR/P/ND 4/1FB
Bulb Dia.4 7/8"
Bulb FinishFrosted
Bulb HousingPlastic
Bulb ToneDaylight
Color SelectableNo
Color Temp.5000 K
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Environmental UsageIndoor, Semi Protected Outdoor
For Enclosed FixturesYes
Incandescent Wattage Equivalency100 W
Light ColorWhite
Light DistributionOmnidirectional
Light Output1500 lm
Lighting TechnologyLED
Lumen SelectableNo
Max. Operating Temp.203°F
Mfr. SeriesCorepro Series
Min. Operating Temp.-4°F
Overall Bulb ShapeClassic
Overall Length5"
Power SourcePlug And Play
Rated Life11000 hrs.
Rough ServiceNo
ShapeA19
Shatter-resistantYes
Start TypeInstant
Three-wayNo
Voltage120V AC
Wattage10 W
Bulb Diameter4 7/8"
Bulb ShapeA19
Color Rendering Index90
Color Temperature5000 K
Current223 mA
Light AppearanceDaylight 5000 K And Above
Light TechnologyLED
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature203°F
Minimum Operating Temperature-4°F
SeriesCorePro Series
StandardsROHS COMPLIANT, UL LISTED
Ul 1993 Environmental RatingDamp Location, Dry Location

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLighting TechnologyShapeBulb Base TypeColor Temp.Bulb Dia.Start TypeRated LifeShatter-resistantPrice
PHILIPS 13.5A19/LED/927/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 13.5 W Watts, 1 | CV3DZD 13.5A19/LED/927/FR/P/ND 4/1FBLEDA19Medium Screw2700 K2 3/8"Instant11000 hrs.Yes€4.52
PHILIPS 16.6A19/LED/950/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 16.6 W Watts, 1 | CV3DZF 16.6A19/LED/950/P/E26/ND 6/1FB T20LEDA19Medium Screw5000 K2 3/8"Instant11000 hrs.Yes€7.81
PHILIPS 8.5A19/LED/930/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 60 W Watts, 800 lm | CV3EBM 8.5A19/LED/930/FR/P/ND 4/1FBLEDA19Medium Screw3000 K2 3/8"Instant11000 hrs.Yes€2.67
PHILIPS 8.8A19/LED/930/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 60 W Watts, 800 lm | CV3EBN 8.8A19/LED/930/P/E26/ND 6/1FB T20LEDA19Medium Screw3000 K2 3/8"Instant11000 hrs.Yes€4.48
PHILIPS 8.5A19/LED/927/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 8.5 W Watts, 800 lm | CV3ECJ 8.5A19/LED/927/FR/P/ND 4/1FBLEDA19Medium Screw2700 K2 3/8"Instant11000 hrs.Yes€2.54
PHILIPS 8.5A19/LED/850/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 8.5 W Watts, 800 lm | CV3ECN 8.5A19/LED/850/FR/P/ND 4/1FBLEDA19Medium Screw5000 K2 3/8"Instant11000 hrs.Yes€2.95
PHILIPS 8.8A19/LED/927/P/E26/ND 6/1FB T20 LED Lamp Replacement, A19, Medium Screw, 60W INC/13W-15W CFL, 8.8 W Watts, 800 lm | CV3ECP 8.8A19/LED/927/P/E26/ND 6/1FB T20LEDA19Medium Screw2700 K2 3/8"Instant11000 hrs.Yes€4.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS 13.5A19/LED/950/FR/P/ND 4/1FB LED Lamp Replacement, A19, Medium Screw, 100W INC/20W-23W CFL, 13.5W