Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS BURTON 6000413 LED UV and White Magnifier Replacement P, 100 to 240V AC | CQ8BQZ

PHILIPS BURTON 6000413 LED UV and White Magnifier Replacement P, 100 to 240V AC

Item: CQ8BQZ Model: 6000413Cross Ref: 348XH0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
FeaturesWall Bracket For Led UV And White Magnifier
Operating Voltage100-240V AC
Product TypeReplacement Power Cord Adapter

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOperating VoltageIlluminationColor Temp.Color Rendering IndexLamp LifePower SourceLighting TechnologyMagnificationPrice
PHILIPS BURTON UV604LED-INT LED UV and White Magnifier with Power Co, LED, 3288 lux at 6 in, 3800K, 100 to 240V AC | CQ8BRA UV604LED-INT100-240V AC3288 lux @ 6"3800 K9536000 hrs.AC Adapter, BatteryLED2.25x€716.33
PHILIPS BURTON UV604LED LED UV and White Magnifier with Power Co, LED, 3288 lux at 6 in, 3800K, 100 to 240V AC | CQ8BRB UV604LED100-240V AC3288 lux @ 6"3800 K9536000 hrs.AC Adapter, BatteryLED2.25x€693.99
PHILIPS BURTON CARLW Task Light, LED, 2000 lux at 24 in/3, 400 lux at 18 Inch, Wall, 3000K | CQ8BRC CARLW120V AC2000 lux @ 24", 3400 lux @ 18"3000 K9050000 hrs.Power Cord And PlugLED-€674.05
PHILIPS BURTON 6000412 LED UV and White Magnifier Replacement B | CQ8BRD 6000412--------€234.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS BURTON 6000413 LED UV and White Magnifier Replacement P, 100 to 240V AC
€64.93 /unit