Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE RLCS-140-TP-W Ballast Magnetic Rapid 31w | AF2LQX 6V871

PHILIPS ADVANCE RLCS-140-TP-W Ballast Magnetic Rapid 31w

Item: AF2LQX Model: RLCS-140-TP-WCross Ref: 6V871
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBallast
Ballast DimmingNo
Ballast Dimming TypeNo Dimming
Ballast Factor0.63
Ballast ItemMagnetic Ballast
Ballast Max. Number Of Lamps1
Ballast Start TypeRapid
Ballast TypeMagnetic
DimmingNo
Fixture Ballast TypeMagnetic
Height1 3/8"
Input Watts31 W
Length6 1/2"
Min. Starting Temp.50°F
Number Of Bulbs Supported1
Number Of Fc12t9 Lamps1
Number Of Fc16t9 Lamps1
Number Of Lamps1
Power Factor0.45
Sockets IncludedYes
Start TypeRapid
Thermal ProtectionYes
Width1 15/16"
Ballast Bulb TypeT9
Brand And SeriesAdvance
Bulb Wattage12/16 W
Dimming MethodNo Dimming
Dimming RangeNo Dimming
Dimming TypeNo Dimming
Input Voltage120V AC
Lamp Types Supported(1) FC12T9, (1) FC16T9
Overall Height1 3/8"
Overall Length6 1/2"
Overall Width2"
Product TypeFluorescent Ballast

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)4.83
Ship length (cm)18.8
Ship width (cm)8.13
HS code8504100000
Country of OriginMX

Product Details:

    • Number of FC12T9 Lamps (1)
    • Number of FC16T9 Lamps (1)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE RLCS-140-TP-W Ballast Magnetic Rapid 31w
€49.57 /unit