Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE REZ-2S32-SC Dimming Ballast Electronic 120vlamp | AD2WPR 3VK03

PHILIPS ADVANCE REZ-2S32-SC Dimming Ballast Electronic 120vlamp

Item: AD2WPR Model: REZ-2S32-SCCross Ref: 3VK03
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDimming Ballast
Ballast DimmingYes
Ballast ItemElectronic Ballast
Ballast Max. Number Of Lamps2
Ballast TypeElectronic , Electronic Dimming
DimmingYes
Dimming TypeFull Continuous Dimming
Fixture Ballast TypeElectronic
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height1 3/16" , 1.187"
Length9 1/2"
Min. Starting Temp.50°F
No. Of F25t8 Lamps2
No. Of F32t8 Lamps2
Number Of Bulbs Supported2
Number Of F17t8 Lamps2
Number Of F25t8 Lamps2
Number Of F28t8 Lamps2
Number Of F32t8 Lamps2
Number Of F32t8(28w) Lamps2
Number Of F32t8u Lamps2
Sockets IncludedNo
Start TypeProgram , Programmed
Starter RequiredNo
Thermal ProtectionClass P
Width1 3/4" , 1.688"
Wiring TypeSeries

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.56
Ship length (cm)24.89
Ship width (cm)7.62
HS code8504100000
Country of OriginMX

Product Variants

ProductModelDimming TypeNumber Of Bulbs SupportedHeightNumber Of LampsPower FactorNumber Of F32t8 LampsNumber Of F17t8 LampsNumber Of F25t8 LampsPrice
PHILIPS ADVANCE IOP-2S28-95-SC-SD Dimming Ballast 120/277v 46 Inch Lamp | AC2NMH 2LMW6 IOP-2S28-95-SC-SDStep Dimming-1 3/16"2Greater Than 0.95---€71.20
PHILIPS ADVANCE IOP-2S28-115-SC-SD Dimming Ballast 120/277v 46 Inch Lamp | AC2NMJ 2LMW7 IOP-2S28-115-SC-SDStep Dimming-1 3/16"2Greater Than 0.95---€77.47
PHILIPS ADVANCE REZ-3S32-SC Dimming Ballast Electronic 120vlamp | AD2WPT 3VK04 REZ-3S32-SCFull Continuous Dimming-1.187"3-333€117.87
PHILIPS ADVANCE IZT-132-SC Dimming Ballast Electronic 120/277vlamp | AE4GEB 5KB39 IZT-132-SCFull Continuous Dimming11.187"10.99111€105.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE REZ-2S32-SC Dimming Ballast Electronic 120vlamp