Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE LED120A0024V33F Led Driver 120 V 1.0-80 W 24 V | AD7YYQ 4HGL1

PHILIPS ADVANCE LED120A0024V33F Led Driver 120 V 1.0-80 W 24 V

Item: AD7YYQ Model: LED120A0024V33FCross Ref: 4HGL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLed Driver
Ambient Temp. Range-40°F to +140°F
Ballast DimmingNo
Case Form FactorLong
Dimming MethodNo Dimming
Dimming RangeNo , No Dimming
Dimming TypeNo Dimming
Driver Mounting LocationWithin Fixture
Environmental RatingDamp Location, Dry Location
Height1.187"
Input Power95 W
Input Voltage120V AC
Length9 1/2"
Number Of Fixtures1
Ouput ConstantConstant Voltage
Output Amps0.8-3.3A
Output TechnologyFixed
Output Voltage24V DC
Power Factor0.9
Power Output20-80 W
ProfileStandard Profile
Width1.688"
Ambient Temperature - Maximum140°F
Ambient Temperature - Minimum-40°F
Brand And SeriesXitanium
Case Temperature - Maximum185°F
Driver ClassClass 2
Input Current - Maximum0.79A
Intended Led UsageFixture Array
Max. Power Output80 W
Min. Power Output19.2 W
Output ConstantConstant Voltage
Output Current0.8-3.3A
Output Current - Minimum0.95A
Overall Height1 3/16"
Overall Length9 1/2"
Overall Width1 11/16"
StandardsUL1012, UL879, UL935
Total Harmonic Distortion - Maximum20%
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)6.86
Ship length (cm)25.4
Ship width (cm)3.05
HS code8504100000
Country of OriginMX

Product Details:

    • Environmental Rating (Dry)

Product Variants

ProductModelInput VoltagePower OutputInput PowerOutput VoltageOutput AmpsDimming RangeHeightOuput ConstantPrice
PHILIPS ADVANCE LED120A0012V50F Led Driver 120 V 1.0-60 W 12 V | AD7YYN 4HGK8 LED120A0012V50F120V AC10-60 W75 W12V DC-No Dimming1.187"Constant Voltage€134.49
PHILIPS ADVANCE LEDINTA0012V50FO Led Driver 120-277 V 0.1-60 W 12 V | AD7YYP 4HGK9 LEDINTA0012V50FO120-277V AC2-60 W70 W12V DC-No Dimming1.187"Constant Voltage€188.49
PHILIPS ADVANCE LED120A0350C33F Led Driver 120 V 1.0-12 W 2.8-32.6 V | AD7YYT 4HGL3 LED120A0350C33F120V AC1-12 W15 W-0.35ANo Dimming1.187"Programmable€83.15
PHILIPS ADVANCE LEDINTA0700C210FO Led Driver 120-277 V 40-150 W 60-210 V | AD7YYY 4HGL8 LEDINTA0700C210FO120-277V AC40-150 W165 W60-210V DC0.7ANo Dimming1 1/2"Programmable€181.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE LED120A0024V33F Led Driver 120 V 1.0-80 W 24 V
€133.38 /unit