Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE ISB-0848-46-E Ballast 415W 14-5/16 in Length x3-3/16 in W | AG6JQN 35XR89

PHILIPS ADVANCE ISB-0848-46-E Ballast 415W 14-5/16 in Length x3-3/16 in W

Item: AG6JQN Model: ISB-0848-46-ECross Ref: 35XR89
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€271.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBallast
Ballast ItemSign Ballast
Ballast Max. Number Of Lamps6
Ballast TypeElectronic
Fixture Ballast TypeElectronic
Height1 3/8" , 2 5/8"
Input Watts415 W
Length14 5/16" , 14.312"
Number Of Lamps6
Voltage120/277V
Width3.187"
Ballast Bulb TypeT12HO, T8HO
Brand And SeriesSignPRO
Input Wattage415 W
Max. Bulb Watts110 W
Max. Total Bulb Footage48 ft.
Min. Starting Temperature-20°F
Min. Total Bulb Footage8 ft.
Number Of Bulbs Supported4, 5, 6
Overall Height1 3/8"
Overall Length14 3/8"
Overall Width3 1/4"
StandardsCSA CERTIFIED, FCC PART 18, ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 2.2545
Ship height (cm)8.13
Ship length (cm)38.86
Ship width (cm)13.46
HS code8504100000

Product Details:

    • Max. Total Lamp Footage (48)
    • Min. Total Lamp Footage (8)

Product Variants

ProductModelNumber Of LampsHeightInput WattsBallast TypeVoltagePrice
PHILIPS ADVANCE ISB-0216-12-E Ballast 136W 1-11/16 inch Width x 1-1/8 in H | AG6JQK 35XR86 ISB-0216-12-E21 1/8"136 WElectronic120/277V€80.39
PHILIPS ADVANCE ISB-0432-14-E Ballast 273W 14-5/16 in Length x3-3/16 in W | AG6JQL 35XR87 ISB-0432-14-E42 5/8"273 WElectronic120/277V€163.93
PHILIPS ADVANCE ISB-1040-14-E Ballast 348W 14-5/16 in Length x3-3/16 in.W | AG6JQM 35XR88 ISB-1040-14-E42 5/8"348 WElectronic120/277V€217.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE ISB-0848-46-E Ballast 415W 14-5/16 in Length x3-3/16 in W
€271.41 /unit