Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE ICN-2S54-T Electronic Ballast T5 Lamps 120/277v | AC8MBK 3CE46

PHILIPS ADVANCE ICN-2S54-T Electronic Ballast T5 Lamps 120/277v

Item: AC8MBK Model: ICN-2S54-TCross Ref: 3CE46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Ballast
Amps Ac0.43-1A
Ballast DimmingNo
Ballast Dimming TypeNo Dimming
Ballast Factor1
Ballast FamilyCentium
Ballast ItemElectronic Ballast
Ballast Max. Number Of Lamps2
Ballast Start TypeProgrammed
Ballast TypeHigh Output
DimmingNo
Dimming MethodNo Dimming
Dimming RangeNo Dimming
Dimming TypeNo Dimming
Fixture Ballast TypeElectronic
Height1 1/16"
Input Watts117-120 W
Length14 3/16"
Light OutputNormal
Number Of Lamps2
Power FactorGreater Than 0.97
Sockets IncludedNo
Start TypeProgram
Starter RequiredNo
Thermal ProtectionClass P
Total Harmonic DistortionLess Than 10%
Voltage120/277V
Width1.18"
Wiring TypeSeries
Ballast Bulb TypeT5HO
Ballast Bulb Type EquivalentsT5HO
Brand And SeriesCentium
Bulb Wattage54 W
Frequency50/60 Hz
Input Voltage120-277V AC
Lamp Types Supported(1 or 2) F54T5
Min. Starting Temp.-20°F
Number Of Lamps Supported1, 2
Overall Height1 1/8"
Overall Length14 1/4"
Overall Width1 1/4"
Product TypeFluorescent Ballast
StandardsCSA CERTIFICATE, ROHS COMPLIANT, UL CERTIFICATE
Total Harmonic Distortion - Maximum10%

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)43.18
Ship width (cm)6.86
HS code8504100000
Country of OriginMX

Product Details:

    • Number of F54T5 Lamps (1 or 2)
    • Number of FC12T5 Lamps (1 or 2)

Product Variants

ProductModelNumber Of LampsInput WattsPower FactorHeightWiring TypeAmps AcVoltageStart TypePrice
PHILIPS ADVANCE ICN-2S28-T Electronic Ballast T5 Lamps 120/277v | AA9VAN 1FYF7 ICN-2S28-T1, 263-64 WGreater Than 0.971 1/16"Parallel0.23-0.55A120/277VProgram€86.16
PHILIPS ADVANCE ICN-2S24-T Electronic Ballast T5 Lamps 120/277v | AC8MBH 3CE44 ICN-2S24-T252 WGreater Than 0.971 1/16"Series0.19-0.47A120/277VProgram€57.27
PHILIPS ADVANCE ICN-2S39-T Electronic Ballast T5 Lamps 120/277v | AC8MBJ 3CE45 ICN-2S39-T285-87 WGreater Than 0.971 1/16"Series0.31-0.73A120/277VProgram€61.78
PHILIPS ADVANCE ICN-2S28-N Electronic Ballast T5 Lamps 120/277v | AE2ZFK 5AAL4 ICN-2S28-N1, 217-61 WGreater Than 0.981"Parallel0.07-0.23A120/277VProgram€50.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE ICN-2S54-T Electronic Ballast T5 Lamps 120/277v
€60.58 /unit