Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE 7C140L12RA Dry-film Hid Capacitor 14 Uf 120v Round | AE7NFU 5ZNG8

PHILIPS ADVANCE 7C140L12RA Dry-film Hid Capacitor 14 Uf 120v Round

Item: AE7NFU Model: 7C140L12RACross Ref: 5ZNG8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDry-Film HID Capacitor
Diameter1 1/4"
Height2 1/4"
Length2 1/4"
ShapeRound
Temp. Range105°C
TerminalsWire Leads
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)14.73
Ship width (cm)6.35
HS code8532250010
Country of OriginUS

Product Variants

ProductModelVoltageDiameterHeightShapeMfd RatingPrice
PHILIPS ADVANCE 7C175M30RA Dry-film Hid Capacitor 17.5uf 300v Round | AE7NEW 5ZNE7 7C175M30RA300V1 5/8"3 3/4"Round17.5 µF€50.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE 7C140L12RA Dry-film Hid Capacitor 14 Uf 120v Round
€53.66 /unit