PHILIPS ADVANCE 7C100M30RA Capacitor, 400 VAC, 10 Microfarad | AE7NEL 5ZND8

PHILIPS ADVANCE 7C100M30RA Capacitor, 400 VAC, 10 Microfarad

Item: AE7NEL Model: 7C100M30RACross Ref: 5ZND8
In Stock

Get it by Tuesday, Jun 10

€69.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor
Dia.1 5/8"
Diameter1 5/8"
Microfarad Rating10 µF
Overall Height2 3/4"
ShapeRound
Temp. Range105°C
Voltage300V AC

Shipping Info:

Ship weight (kg) 0.1361
Ship height (cm)5.08
Ship length (cm)13.72
Ship width (cm)6.35
HS code8532250020
Country of OriginCN

Product Variants

ProductModelVoltageMicrofarad RatingDia.Overall HeightTemp. RangePrice
PHILIPS ADVANCE MD2409-100 Capacitor, Oil Filled, 480 VAC, 24 Microfarad, 1000W | AC9LVC 3HHH1 MD2409-100480V AC24 µF1 7/8"3 7/8"90°C€115.37
PHILIPS ADVANCE MD2409-000 Capacitor, Oil Filled, 480 VAC, 24 Microfarad | AE7NEK 5ZND7 MD2409-000480V AC24 µF1 3/4"3 7/8"90°C€76.41
PHILIPS ADVANCE MD3202-100 Capacitor, Oil Filled, 525 VAC, 32 Microfarad, 1500W | AE7NEZ 5ZNF0 MD3202-100525V AC32 µF1 3/4"4 3/4"90°C€77.15
PHILIPS ADVANCE MD2100-030 Capacitor, Oil Filled, 21 Microfarad, 525V | AE7NFL 5ZNG1 MD2100-030525V AC21 µF1 3/4"3 7/8"90°C€87.75
GORLITZ 1508B Capacitor, Motor Start | CH3NLU 1508B-----€77.76
RFQ
GORLITZ 1508C Capacitor, Motor Run | CH3NLV 1508C-----€77.76
RFQ
GORLITZ 162 Capacitor, Motor | CH3NQE 162-----€53.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE 7C100M30RA Capacitor, 400 VAC, 10 Microfarad
€69.86 /unit