Flat Shipping

Flat Shipping at €24.99 + VAT

PHILIPS ADVANCE 71A6042-001D HID Ballast, Metal Halide, 120/480 VAC, Pulse Start Type, 400W Lamp | AE2LZM 4YDZ3

PHILIPS ADVANCE 71A6042-001D HID Ballast, Metal Halide, 120/480 VAC, Pulse Start Type, 400W Lamp

Item: AE2LZM Model: 71A6042-001DCross Ref: 4YDZ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHID Ballast
Ansi CodeM135/M155
Ballast Bulb TypeMetal Halide
Ballast Factor1
Ballast FamilyHid Magnetic
Ballast Lamp TypeMetal Halide
Ballast TypeMagnetic
Dimension A2 1/9"
Dimension B3 8/9"
Dimension C4 1/4"
Dimension E4 3/4"
Height4 1/4"
Housing MaterialSteel
IncludesCapacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Input Watts452 W
Lamp TypeMetal Halide
Lamp Watts400 W
Length6 1/2"
Number Of Bulbs Supported1
Number Of Lamps1
Operating Amps @ 480v1A
Start TypePulse
Starter RequiredNo
Thermal ProtectionNo
Width3 7/8"
Ballast Start TypePulse
Brand And SeriesAdvance
Frequency60 Hz
Input Voltage480V AC
Input Wattage452 W
Insulation ClassClass H
Max. Bulb Watts400 W
Min. Bulb Watts400 W
Min. Starting Temperature-20°F
Operating Current @ 120v3.8A
Operating Current @ 208v2.2A
Operating Current @ 240v1.9A
Operating Current @ 277v1.7A
Operating Current @ 480v1A
Overall Height4 1/4"
Overall Length6 1/2"
Overall Width3 7/8"
StandardsCSA CERTIFICATE, ROHS COMPLIANT, ULR

Shipping Info:

Ship weight (kg) 5.841
Ship height (cm)13.46
Ship length (cm)23.11
Ship width (cm)14.22
HS code8504100000
Country of OriginMX

Product Details:

    • Includes: Dry Film Capacitor and Bracket Kit

Product Variants

ProductModelAnsi CodeLamp WattsBallast TypeInput WattsHeightStart TypeInput VoltageBallast FamilyPrice
PHILIPS ADVANCE 71A6071-001D HID Ballast, Magnetic, Metal Halide, 120/208/240/277 VAC, Probe, 400W Lamp | AA8TLN 1A029 71A6071-001DM59400 WMagnetic455 W4 13/16"Probe-Hid Magnetic€147.94
PHILIPS ADVANCE 71A6572-001 HID Ballast, Metal Halide, 120 To 277 VAC, Probe Start Type, 1000W Lamp | AA8TLP 1A030 71A6572-001M471000 WMagnetic1080 W3 7/8"Probe-Hid Magnetic€299.23
PHILIPS ADVANCE 71A6552-001 HID Ballast, Magnetic, Metal Halide, 120/208/240/277/480 VAC, Probe, 1000W Lamp | AA9VAD 1FYD8 71A6552-001M471000 WMagnetic1080 W4 3/8"Probe-Hid Magnetic€450.55
PHILIPS ADVANCE 71A5492-001D HID Ballast, Metal Halide, 120 To 277 VAC, Pulse Start Type, 150W Lamp | AA9VAP 1FYG1 71A5492-001DM102/M142150 WMagnetic185 W2 7/8"Pulse-Hid Magnetic€151.88
PHILIPS ADVANCE 71A5750-001D HID Ballast, Metal Halide, 120/208/240/277/480 VAC, Probe Start Type, 250W Lamp | AA9VAQ 1FYG2 71A5750-001DM58250 WMagnetic290 W4 7/16"Probe-Hid Magnetic€230.54
PHILIPS ADVANCE 71A6051-001D HID Ballast, Magnetic, Metal Halide, 120/208/240/277/480 VAC, Probe, 400W Lamp | AA9VAR 1FYG3 71A6051-001DM59400 WMagnetic460 W4 7/16"Probe-Hid Magnetic€238.29
PHILIPS ADVANCE 71A5771-001D HID Ballast, Metal Halide, 120 To 277 VAC, Probe Start Type, 250W Lamp | AB2NXH 1N108 71A5771-001DM58250 WMagnetic294 W3 3/4"Probe-Hid Magnetic€172.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PHILIPS ADVANCE 71A6042-001D HID Ballast, Metal Halide, 120/480 VAC, Pulse Start Type, 400W Lamp
€240.62 /unit