Flat Shipping

Flat Shipping at €24.99 + VAT

PETROCHEM SYNOIL FG-100-001 General Purpose Lubricant, -45 Deg to 490 Deg F, H1 Food Grade, No Additives, 1 gal, Jug | CT7QJT

PETROCHEM SYNOIL FG-100-001 General Purpose Lubricant, -45 Deg to 490 Deg F, H1 Food Grade, No Additives, 1 gal, Jug

Item: CT7QJT Model: SYNOIL FG-100-001Cross Ref: 45VF80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLubricant
50 State Voc CompliantYes
ApplicationCables, Castors, Moving Plastic Parts, O-Rings, Plastic Gears, Plastic Rollers , General Purpose Lubricant
ColorColorless
ContainerJug
Container Size1 gal.
Container TypeJug
FlammableFlammable
Lubricant AdditivesNo Additives
Lubricant BaseSynthetic Oil
Lubricant Base MaterialSynthetic Oil
Lubricant BrandPetrochem
Lubricant FilmWet
Lubricant TypeLubricant
Max. Operating Temp.490°F
Min. Operating Temp.-45°F
Net Fill1 gal.
OdorlessYes
Primary AdditiveNo Additives
Usda Certified Biobased ProductYes
FlammabilityFlammable
Lubricant ColorColorless
Lubricant ContainerJug
Nsf RatingH1 Incidental Food Contact
StandardsASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA RATING

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNet FillLubricant BasePrimary AdditiveMin. Operating Temp.Max. Operating Temp.OdorlessColorContainerPrice
PETROCHEM FOODSAFE PETRO-SYN FG-220 Chain and Wire Rope Lubricant, -4 Deg to 625 Deg F, H1 Food Grade, No Additives, 5 Gallon | CT7QHT FOODSAFE PETRO-SYN FG-220--------€1,872.13
PETROCHEM OPTI-LUBE 220-005 Chain and Wire Rope Lubricants, -20 Deg to 695 Deg F, H2 No Food Contact, No Additives | CT7QHU OPTI-LUBE 220-00540 lbs.Synthetic OilNo Additives-20°F695°FNoYellowJug€1,711.48
PETROCHEM PMO FG-100-05 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHV PMO FG-100-0540 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessPail€922.11
PETROCHEM PMO FG-100-055 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 404 lb | CT7QHW PMO FG-100-055404 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessDrum€8,218.20
PETROCHEM PMO FG-100-001 Chain and Wire Rope Lubricants, -24 Deg to 400 Deg F, H1 Food Grade, No Additives, 8 lb | CT7QHX PMO FG-100-0018 lbs.Synthetic OilNo Additives-24°F400°FYesColorlessJug€202.59
PETROCHEM FOODSAFE PETRO-GARD FG-220-005 Chain and Wire Rope Lubricants, -25 Deg to 600 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHY FOODSAFE PETRO-GARD FG-220-00540 lbs.Synthetic OilNo Additives-25°F600°FNoYellowPail€1,645.24
PETROCHEM HT-2000 Chain and Wire Rope Lubricants, -25 Deg to 655 Deg F, H1 Food Grade, No Additives, 40 lb | CT7QHZ HT-200040 lbs.Synthetic OilNo Additives-25°F655°FNoYellowPail€1,711.48

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETROCHEM SYNOIL FG-100-001 General Purpose Lubricant, -45 Deg to 490 Deg F, H1 Food Grade, No Additives, 1 gal, Jug
€182.58 /unit