PETERSEN PRODUCTS 938-93095 Hydrostatic Test Pump, Diaphragm Style, 9.5 Gpm, 5.5 HP | CF2XZL

PETERSEN PRODUCTS 938-93095 Hydrostatic Test Pump, Diaphragm Style, 9.5 Gpm, 5.5 HP

Item: CF2XZL Model: 938-93095
In Stock

Get it by Tuesday, Jun 17

€4,182.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydrostatic Test Pump
For Use WithWater
Height22"
Hp5 1/2 hp
Inlet Size3/4"
Length36"
MaterialStainless Steel
Max. Flow Rate9.5 GPM
Max. Pressure550 psi
Outlet TypeNPT
Power SourceGasoline
Series938-9 Series
TypeDiaphragm
Width22"

Shipping Info:

Ship weight (kg) 104.4
Country of OriginUS

Product Variants

ProductModelMax. Flow RateHpMax. PressureTypeInlet SizeMaterialOutlet TypePower SourcePrice
PETERSEN PRODUCTS 938-93095-H Hydrostatic Test Pump, Diaphragm Style, 9.5 Gpm | CF2XZM 938-93095-H9.5 GPM5 1/2 hp-Diaphragm3/4"Stainless SteelNPTGasoline€4,653.50
PETERSEN PRODUCTS 938-9335-H Hydrostatic Test Pump, Diaphragm Style, 35 Gpm | CF2XZN 938-9335-H35 GPM11 hp100 psiDiaphragm3/4"Stainless Steel--€7,854.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 938-93095 Hydrostatic Test Pump, Diaphragm Style, 9.5 Gpm, 5.5 HP
€4,182.26 /unit