MASTER LOCK S601 Group Lock Boxes With Side Key Window, Red | CM7TWM

MASTER LOCK S601 Group Lock Boxes With Side Key Window, Red

Item: CM7TWM Model: S601Cross Ref: 53JH79
Limited Availability
€185.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Lock Box
Box ColorRed
Box MaterialStainless Steel
Door Opening TypeHinged
For Maximum Padlock Shackle Diameter3/8"
Handle MaterialStainless Steel
Includes(19) Lockout Holes
LanguageEnglish
LegendMaster Lock
Maximum Number Of Padlocks19
Number Of Key Hooks0
Number Of Mounting Holes18
Overall Depth12"
Overall Height5.67"
Overall Width6.42"
Resistance PropertiesCorrosion Resistant, Impact Resistant
Window TypeClear Window

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)30.61
Ship length (cm)14.4
Country of OriginCN

Product Variants

ProductModelMPNPrice
MASTER LOCK S3650 Group Lock Boxes, Wall Mounting Bracket, Red | CM7TWE S3650S3650€114.30
MASTER LOCK S600 Group Lock Boxes With Key Window, Red | CM7TWL S600S600€185.99
MASTER LOCK S602 Group Lock Boxes With Key Window, Large, Red | CM7TWN S602S602€230.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER LOCK S601 Group Lock Boxes With Side Key Window, Red
€185.99 /unit