PETERSEN PRODUCTS 154-010-G Pipe Plug, Inflatable, Low Pressure Gas, 10 Inch Diameter

Item: CF3BND Model: 154-010-G
In Stock

Get it by Tuesday, Jun 17

€202.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialNitrile, Polyester
Deflated Dia.2"
Deflated Diameter2"
Deflated Length17 1/4"
Hose Length2 ft.
Max. Dia.10"
Max. Diameter10"
Max. Head0.75 ft.
Max. Temp.200°F
Min. Dia.2"

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterMax. HeadDeflated LengthHose LengthPrice
PETERSEN PRODUCTS 154-002-G Pipe Plug, Inflatable, Low Pressure Gas, 2 Inch Diameter | CF3BMY 154-002-G1"1"1 ft.7 1/2"-€88.82
PETERSEN PRODUCTS 154-003-G Pipe Plug, Inflatable, Low Pressure Gas, 3 Inch Diameter | CF3BMZ 154-003-G1"1"1 ft.6 3/4"2 ft.€88.82
PETERSEN PRODUCTS 154-004-G Pipe Plug, Inflatable, Low Pressure Gas, 4 Inch Diameter | CF3BNA 154-004-G1 1/4"1 1/4"1 ft.8 1/2"2 ft.€95.37
PETERSEN PRODUCTS 154-006-G Pipe Plug, Inflatable, Low Pressure Gas, 6 Inch Diameter | CF3BNB 154-006-G1 1/2"1 1/2"1 ft.11 1/2"2 ft.€126.23
PETERSEN PRODUCTS 154-008-G Pipe Plug, Inflatable, Low Pressure Gas, 8 Inch Diameter | CF3BNC 154-008-G2"2"1 ft.14 1/2"2 ft.€158.95
PETERSEN PRODUCTS 154-012-G Pipe Plug, Inflatable, Low Pressure Gas, 12 Inch Diameter | CF3BNE 154-012-G2 1/2"2 1/2"0.75 ft.22 1/4"2 ft.€240.29
PETERSEN PRODUCTS 154-014-G Pipe Plug, Inflatable, Low Pressure Gas, 14 Inch Diameter | CF3BNF 154-014-G2 1/2"2 1/2"0.5 ft.22 1/2"2 ft.€371.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 154-010-G Pipe Plug, Inflatable, Low Pressure Gas, 10 Inch Diameter
€202.89 /unit