PETERSEN PRODUCTS 149-112 Plug, Mechanical, Hand Tight Test, 12.1 - 12.7 Inch Diameter | CF3AZA

PETERSEN PRODUCTS 149-112 Plug, Mechanical, Hand Tight Test, 12.1 - 12.7 Inch Diameter

Item: CF3AZA Model: 149-112
In Stock

Get it by Friday, Jun 13

€638.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialSteel
Max. Dia.12.7"
Max. Diameter12.7"
Max. Temp.120°F
Min. Dia.12.1"
Nominal Pipe Size (in.)12"
Seal MaterialNatural Rubber, SBR

Shipping Info:

Ship weight (kg) 7.2
Country of OriginUS

Product Variants

ProductModelMax. HeadPrice
PETERSEN PRODUCTS 149-101 Plug, Mechanical, Hand Tight, 1.5 - 2.1 Inch Dia, Aluminium | CF3AYR 149-10157 ft.€146.80
PETERSEN PRODUCTS 149-110 Plug, Mechanical, Hand Tight, 10.15 - 10.6 Inch Dia, Aluminium | CF3AYZ 149-110-€531.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 149-112 Plug, Mechanical, Hand Tight Test, 12.1 - 12.7 Inch Diameter
€638.61 /unit