PETERSEN PRODUCTS 141-0025 Pipe Plug, Mechanical, Hand Tight, 2.5 - 2.7 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRF

PETERSEN PRODUCTS 141-0025 Pipe Plug, Mechanical, Hand Tight, 2.5 - 2.7 Inch Diameter, 0.5 Inch Bypass Size

Item: CF2ZRF Model: 141-0025
In Stock

Get it by Thursday, Jun 12

€42.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialAluminum
Max. Dia.2.775"
Max. Diameter2.775"
Max. Temp.120°F
Min. Dia.2 11/25"
Nominal Pipe Size (in.)2 1/2"
Seal MaterialNatural Rubber

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUK

Product Variants

ProductModelSeal LengthHandle WidthPrice
PETERSEN PRODUCTS 141-0015 Pipe Plug, Mechanical, Hand Tight, 1.5 - 1.8 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRD 141-0015--€38.66
PETERSEN PRODUCTS 141-0020 Pipe Plug, Mechanical, Hand Tight, 1.9 - 2.4 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRE 141-0020--€35.55
PETERSEN PRODUCTS 141-0030 Pipe Plug, Mechanical, Hand Tight, 2.8 - 3.4 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRG 141-0030--€48.82
PETERSEN PRODUCTS 141-0035 Pipe Plug, Mechanical, Hand Tight, 3.5 - 3.7 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRH 141-0035--€52.58
PETERSEN PRODUCTS 141-0040 Pipe Plug, Mechanical, Hand Tight, 3.8 - 4.1 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRJ 141-0040--€53.18
PETERSEN PRODUCTS 141-0045 Pipe Plug, Mechanical, Hand Tight, 4.4 - 4.7 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRK 141-0045--€53.58
PETERSEN PRODUCTS 141-0050 Pipe Plug, Mechanical, Hand Tight, 4.9 - 5.3 Inch Diameter, 0.5 Inch Bypass Size | CF2ZRL 141-0050--€70.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 141-0025 Pipe Plug, Mechanical, Hand Tight, 2.5 - 2.7 Inch Diameter, 0.5 Inch Bypass Size
€42.56 /unit