PETERSEN PRODUCTS 140-5015 Pipe Plug, Mechanical, Finishing Plate, 1.64 - 1.95 Inch Diameter

Item: CF2ZQM Model: 140-5015
In Stock

Get it by Thursday, Jun 12

€18.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialABS, Stainless Steel
Max. Dia.1.95"
Max. Temp.180°F
Min. Dia.1 16/25"
Nominal Pipe Size (in.)1 1/2"
Seal MaterialNeoprene

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
PETERSEN PRODUCTS 140-5020 Pipe Plug, Mechanical, Finishing Plate, 2.09 - 2.33 Inch Diameter | CF2ZQN 140-5020140-5020€23.66
PETERSEN PRODUCTS 140-5025 Pipe Plug, Mechanical, Finishing Plate, 2.72 - 3.19 Inch Diameter | CF2ZQP 140-5025140-5025€25.07
PETERSEN PRODUCTS 140-5030 Pipe Plug, Mechanical, Finishing Plate, 3.04 - 3.48 Inch Diameter | CF2ZQQ 140-5030140-5030€25.62
PETERSEN PRODUCTS 140-5035 Pipe Plug, Mechanical, Finishing Plate, 3.82 - 4.15 Inch Diameter | CF2ZQR 140-5035140-5035€25.99
PETERSEN PRODUCTS 140-5040 Pipe Plug, Mechanical, Finishing Plate, 4.2 - 4.45 Inch Diameter | CF2ZQT 140-5040140-5040€31.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 140-5015 Pipe Plug, Mechanical, Finishing Plate, 1.64 - 1.95 Inch Diameter
€18.79 /unit