PETERSEN PRODUCTS 130-924 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 24 Inch Size

Item: CF2ZDD Model: 130-924
In Stock

Get it by Tuesday, Jun 10

€1,776.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Body MaterialUrethane
Deflated Dia.12"
Deflated Diameter12"
Deflated Length66"
Max. Dia.25 1/5"
Max. Diameter25 1/5"
Max. Pressure11 psi
Max. Temp.225°F
Nominal Size24"

Shipping Info:

Ship weight (kg) 7.2
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthNominal SizePrice
PETERSEN PRODUCTS 130-915 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 15 Inch Size | CF2ZCZ 130-91512"12"43"15"€1,337.05
PETERSEN PRODUCTS 130-918 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 18 Inch Size | CF2ZDA 130-91812"12"43"18"€1,374.45
PETERSEN PRODUCTS 130-920 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 20 Inch Size | CF2ZDB 130-92012"12"43"20"€1,580.15
PETERSEN PRODUCTS 130-921 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 21 Inch Size | CF2ZDC 130-92112"12"43"21"€1,598.85
PETERSEN PRODUCTS 130-927 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 27 Inch Size | CF2ZDE 130-92712"12"66"27"€1,926.10
PETERSEN PRODUCTS 130-930 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 30 Inch Size | CF2ZDF 130-93012"12"66"30"€2,225.30
PETERSEN PRODUCTS 130-933 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 33 Inch Size | CF2ZDG 130-93312"12"95"33"€2,589.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 130-924 Pipe Plug, Inflatable, Pillow Style, Medium Duty, 24 Inch Size
€1,776.50 /unit