Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-57-8315 Sheet Metal Cutter 1-1/8 In | AG6VGT 48Z647

MILWAUKEE 49-57-8315 Sheet Metal Cutter 1-1/8 In

Item: AG6VGT Model: 49-57-8315Cross Ref: 48Z647
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHole Cutter
Max. Cutting Depth0.188"
Number Of Teeth4
Pilot Drill Size3/8" x 2 3/4"
Saw Dia.1 1/8"
Shank Size3/8"
Tooth MaterialCarbide Tipped
Arbor DesignNot Included
Impact RatedNot Impact Rated
Materials CutSheet Metal
Primary Material ApplicationSteel
Thread SizeNot Threaded

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.59
Ship length (cm)6.35
Ship width (cm)6.35
HS code8207504060

Product Details:

    • Replacement Arbor No.:Mfr. No. 49-57-0035
    • ,
    • Replacement Pilot Drill No.:Mfr. No. 49-57-0038

Product Variants

ProductModelSaw Dia.Number Of TeethTooth MaterialMax. Cutting DepthPrice
MILWAUKEE 49-57-8305 Sheet Metal Cutter 3/4 In | AG6VGP 48Z644 49-57-83053/4"4Carbide Tipped0.188"€44.55
MILWAUKEE 49-57-8309 Sheet Metal Cutter 7/8 In | AG6VGQ 48Z645 49-57-83097/8"4Carbide Tipped0.188"€45.40
MILWAUKEE 49-57-8311 Sheet Metal Cutter 1 In | AG6VGR 48Z646 49-57-83111"4Carbide Tipped0.188"€54.04
MILWAUKEE 49-57-8317 Sheet Metal Cutter 1-7/32 In | AG6VGU 48Z648 49-57-83171.219"4Carbide Tipped0.188"€60.93
MILWAUKEE 49-57-8319 Sheet Metal Cutter 1-1/4 In | AG6VGV 48Z649 49-57-83191 1/4"4Carbide Tipped0.188"€64.47
MILWAUKEE 49-57-8321 Sheet Metal Cutter 1-5/16 In | AG6VGW 48Z650 49-57-83211.312"4Carbide Tipped0.188"€64.43
MILWAUKEE 49-57-8323 Sheet Metal Cutter 1-3/8 In | AG6VGX 48Z651 49-57-83231 3/8"4Carbide Tipped0.188"€63.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-57-8315 Sheet Metal Cutter 1-1/8 In
€55.82 /unit