PETERSEN PRODUCTS 130-0025 Pipe Plug, Inflatable, Plumber Test Style, 2.5 Inch Diameter | CF2YWG

PETERSEN PRODUCTS 130-0025 Pipe Plug, Inflatable, Plumber Test Style, 2.5 Inch Diameter

Item: CF2YWG Model: 130-0025
In Stock

Get it by Monday, Jun 16

€41.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Deflated Dia.2.3"
Deflated Diameter2.3"
Deflated Length4 1/2"
Max. Dia.2 3/4"
Max. Diameter2 3/4"
Max. Pressure13 psi
Max. Temp.120°F
Nominal Size2 1/2"

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthNominal SizePrice
PETERSEN PRODUCTS 130-0012 Pipe Plug, Inflatable, Plumber Test Style, 0.75 - 1.25 Inch Diameter | CF2YWD 130-00120.73"0.73"3 3/4"0.75" to 1.25"€53.29
PETERSEN PRODUCTS 130-0015 Pipe Plug, Inflatable, Plumber Test Style, 1.25 - 1.5 Inch Diameter | CF2YWE 130-00151.1"1.1"5 1/2"1.25" to 1.5"€34.22
PETERSEN PRODUCTS 130-002 Pipe Plug, Inflatable, Plumber Test Style, 2 Inch Diameter | CF2YWF 130-0021.77"1.77"2 21/25"2"€36.46
PETERSEN PRODUCTS 130-002-M Pipe Plug, Inflatable, Plumber Test Style, 1.25 - 2 Inch Diameter | CF2YWH 130-002-M1.21"1.21"5 14/25"1.25" to 2"€41.05
PETERSEN PRODUCTS 130-003 Pipe Plug, Inflatable, Plumber Test Style, 3 Inch Diameter | CF2YWJ 130-0032 16/25"2 16/25"5 1/4"3"€39.36
PETERSEN PRODUCTS 130-003-M Pipe Plug, Inflatable, Plumber Test Style, 2 - 3 Inch Diameter | CF2YWK 130-003-M1.78"1.78"5.57"2" to 3"€44.13
PETERSEN PRODUCTS 130-004 Pipe Plug, Inflatable, Plumber Test Style, 4 Inch Diameter | CF2YWL 130-0043 1/4"3 1/4"6 1/2"4"€45.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 130-0025 Pipe Plug, Inflatable, Plumber Test Style, 2.5 Inch Diameter
€41.61 /unit