PETERSEN PRODUCTS 129-016-HP Pipe Plug, Inflatable, High Pressure, 15.25 Inch Diameter

Item: CF2YNX Model: 129-016-HP
In Stock

Get it by Tuesday, Jun 17

€5,049.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Deflated Dia.11 3/4"
Deflated Diameter11 3/4"
Deflated Length29"
Max. Dia.15 1/4"
Max. Diameter15 1/4"
Max. Head230 ft.
Max. Pressure100 psi
Max. Temp.225°F
Min. Dia.11 7/8"
Overall Length32"
Plug Length11 3/4"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)30.48
Ship length (cm)121.92
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelDeflated LengthMax. HeadDeflated Dia.Deflated DiameterPlug LengthHole SizePrice
PETERSEN PRODUCTS 129-002 Pipe Plug, Inflatable , 2 Inch Diameter | CF2YNB 129-0026"184 ft.1 3/4"1 3/4"4"-€1,570.80
PETERSEN PRODUCTS 129-002-HP Pipe Plug, Inflatable, High Pressure, 2 Inch Diameter | CF2YNC 129-002-HP6"230 ft.1 7/8"1 7/8"4"-€1,673.65
PETERSEN PRODUCTS 129-003 Pipe Plug, Inflatable, 3 Inch Diameter | CF2YND 129-0039"184 ft.2 7/8"2 7/8"6"-€1,477.30
PETERSEN PRODUCTS 129-003-HP Pipe Plug, Inflatable, High Pressure, 3 Inch Diameter | CF2YNE 129-003-HP9"230 ft.----€1,673.65
PETERSEN PRODUCTS 129-004 Pipe Plug, Inflatable, 4 Inch Diameter | CF2YNF 129-00411"184 ft.3 3/4"3 3/4"9"-€1,477.30
PETERSEN PRODUCTS 129-004-HP Pipe Plug, Inflatable, High Pressure, 4 Inch Diameter | CF2YNG 129-004-HP11"230 ft.3 7/8"3 7/8"3 7/8"-€1,767.15
PETERSEN PRODUCTS 129-006 Pipe Plug, Inflatable, 6 Inch Diameter | CF2YNH 129-00614"184 ft.3 3/4"3 3/4"9"-€1,767.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 129-016-HP Pipe Plug, Inflatable, High Pressure, 15.25 Inch Diameter
€5,049.00 /unit