PETERSEN PRODUCTS 124-033 Pipe Plug, Inflatable, Heavy Duty, 33 Inch Diameter

Item: CF2XVY Model: 124-033
In Stock

Get it by Tuesday, Jun 17

€3,150.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Deflated Dia.9"
Deflated Diameter9"
Deflated Length115"
Max. Dia.33"
Max. Diameter33"
Max. Head28 ft.
Max. Temp.200°F
Port Size1/4"

Shipping Info:

Ship weight (kg) 34.65
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthMax. HeadPort SizePrice
PETERSEN PRODUCTS 124-002 Pipe Plug, Inflatable, Heavy Duty, 2 Inch Diameter | CF2XVH 124-0021 3/4"1 3/4"12 1/2"92 ft.-€374.00
PETERSEN PRODUCTS 124-003 Pipe Plug, Inflatable, Heavy Duty, 3 Inch Diameter | CF2XVJ 124-0032"2"14"92 ft.-€374.00
PETERSEN PRODUCTS 124-004 Pipe Plug, Inflatable, Heavy Duty, 4 Inch Diameter | CF2XVK 124-0042 1/2"2 1/2"17"92 ft.-€439.45
PETERSEN PRODUCTS 124-006 Pipe Plug, Inflatable, Heavy Duty, 6 Inch Diameter | CF2XVL 124-0063"3"22"92 ft.-€514.25
PETERSEN PRODUCTS 124-008 Pipe Plug, Inflatable, Heavy Duty, 8 Inch Diameter | CF2XVM 124-0084 1/2"4 1/2"31"80 ft.1/4"€589.05
PETERSEN PRODUCTS 124-010 Pipe Plug, Inflatable, Heavy Duty 10 Inch Diameter | CF2XVN 124-0105"5"37"80 ft.1/4"€673.20
PETERSEN PRODUCTS 124-012 Pipe Plug, Inflatable, Heavy Duty, 12 Inch Diameter | CF2XVP 124-0125 1/2"5 1/2"44"80 ft.1/4"€785.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 124-033 Pipe Plug, Inflatable, Heavy Duty, 33 Inch Diameter
€3,150.95 /unit