PETERSEN PRODUCTS 113-034 Pipe Plug, Inflatable, 34 Inch Diameter, 9 Psi

Item: CF2XPU Model: 113-034
In Stock

Get it by Friday, Jun 13

€1,411.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Plug
Deflated Dia.5"
Deflated Diameter5"
Deflated Length54"
Max. Dia.34"
Max. Diameter34"
Max. Head10 ft.
Max. Temp.200°F

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)20.32
Ship length (cm)91.44
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelDeflated Dia.Deflated DiameterDeflated LengthMax. HeadTemp. RatingPrice
PETERSEN PRODUCTS 113-002 Pipe Plug, Inflatable, 2 Inch Diameter, 30 Psi | CF2XPA 113-0021"1"4.38"35 ft.-€112.20
PETERSEN PRODUCTS 113-004 Pipe Plug, Inflatable, 3/3.75 Inch Diameter, 30 Psi | CF2XPC 113-0041 1/4"1 1/4"7 1/2"35 ft.-€140.25
PETERSEN PRODUCTS 113-005 Pipe Plug, Inflatable, 5 Inch Diameter, 30 Psi | CF2XPD 113-0051 1/2"1 1/2"8 1/2"35 ft.-€149.60
PETERSEN PRODUCTS 113-006 Pipe Plug, Inflatable, 6 Inch Diameter, 30 Psi | CF2XPE 113-0061.65"1.65"10.3"35 ft.-€168.30
PETERSEN PRODUCTS 113-008 Pipe Plug, Inflatable, 8 Inch Diameter, 30 Psi | CF2XPF 113-0082"2"11 1/4"35 ft.-€205.70
PETERSEN PRODUCTS 113-010 Pipe Plug, Inflatable, 10 Inch Diameter, 30 Psi | CF2XPG 113-0102"2"15"35 ft.-€252.45
PETERSEN PRODUCTS 113-012 Pipe Plug, Inflatable, 12 Inch Diameter, 25 Psi | CF2XPH 113-0122 1/2"2 1/2"18 3/4"29 ft.-€289.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PETERSEN PRODUCTS 113-034 Pipe Plug, Inflatable, 34 Inch Diameter, 9 Psi
€1,411.85 /unit