DAYTON 7DC09 High Pressure Blower, With Motor, 12 1/2 Inch Wheel Dia., 115/230V | CJ2KZF

DAYTON 7DC09 High Pressure Blower, With Motor, 12 1/2 Inch Wheel Dia., 115/230V

Item: CJ2KZF Model: 7DC09
In Stock

Get it by Tuesday, Jun 17

€3,888.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Blower
Airflow @ 1.000 In Sp1127 CFM
Airflow @ 2.000 In Sp1071 CFM
Airflow @ 3.000 In Sp1014 CFM
Airflow @ 4.000 In Sp953 CFM
Airflow @ 5.000 In Sp888 CFM
Airflow @ 6.000 In Sp817 CFM
Airflow @ 7.000 In Sp736 CFM
Airflow @ 8.000 In Sp638 CFM
AssemblyUnassembled
Current25/12.5A
Drive Package With Motor Included?No
Drive TypeDirect Drive
Flange TypeNon Flanged
Frequency60 Hz
Housing MaterialStainless Steel
Housing Material FinishStainless Steel
Housing Material Gauge16 ga.
Inlet Diameter7"
Maximum Ambient Temperature104°F
Maximum Fan Speed3450 RPM
Maximum Inlet Air Temperature180°F
Maximum Static Pressure8 in. wc
Motor Duty ClassContinuous
Motor EnclosureOpen Dripproof
Motor Frame Designation145T
Motor Horsepower3 hp
Motor Insulation ClassClass B
Motor Speed3450 RPM
Motor TypeCapacitor-Start Capacitor-Run
Nameplate Voltage115/230V AC
Number Of Inlets1
Number Of Speeds1
Outlet Height5"
Outlet ShapeRectangular
Outlet Width4"
Overall Depth17"
Overall Height18 7/8"
Overall Width17"
Phase1
RotationCW
StandardsCE COMPLIANT, CSA CERTIFIED, UL LISTED
Wheel Diameter12 1/2"
Wheel MaterialAluminum
Wheel TypeRadial
Wheel Width3"

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)47.94
Ship length (cm)43.18
Ship width (cm)43.18

Product Variants

ProductModelHousing MaterialInlet Dia.Outlet HeightOutlet WidthPhaseMotor Enclosure DesignCfm @ 5.000-in. SpVoltagePrice
DAYTON 2C940 Blower 7 3/4 In | AB9DAX 2C940Steel4"3"3"----€240.98
DAYTON 4C108 | AD6WEJ | High Pressure Blower 4C108Steel6"4"3 1/2"----€290.14
DAYTON 4C129 Blower 10 In | AD6WEN 4C129Steel6"4"3.5"----€628.29
DAYTON 4C329 Blower 12 1/2 In | AD6WFB 4C329Steel7"5"4"----€367.72
DAYTON 4C330 Blower 13 1/2 In | AD6WFC 4C330Steel8"7 1/8"5 3/4"----€563.89
DAYTON 7AV04 Blower With Drive Package, 10-5/8" Wheel Dia., 208-230/460V, 3000 Rpm | AF3CZW 7AV04Steel6"4"3.5"3Open Dripproof297 CFM208-230/460V€1,035.26
DAYTON 7AV05 Blower With Drive Package 10 5/8 Diameter 208-230/460v | AF3CZX 7AV05Steel6"4"3.5"3Totally Enclosed Fan Cooled297 CFM208-230/460V€1,082.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 7DC09 High Pressure Blower, With Motor, 12 1/2 Inch Wheel Dia., 115/230V
€3,888.44 /unit