Flat Shipping

Flat Shipping at €24.99 + VAT

PERMAKLEEN 2422-CW6P-AM Connector 250VAC 20A L15-20R 3P 4W | AH9NJK 40LN20

PERMAKLEEN 2422-CW6P-AM Connector 250VAC 20A L15-20R 3P 4W

Item: AH9NJK Model: 2422-CW6P-AMCross Ref: 40LN20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps20A
AntimicrobialYes
ColorYellow
Cord Size0.56" to 0.77"
GradeGrade Industrial
MaterialTPE
Nema Plug ConfigurationL15-20R
Nema RatingNEMA 4, NEMA 4X, NEMA 12, NEMA 6, NEMA 6P
Number Of Poles3
Number Of Wires4
Phase3
Power IndicatorNo
TypeShrouded
Wiring TypeStandard
Current Rating20A
For EnvironmentWashdown
Housing ColorYellow
Housing MaterialThermoplastic Elastomer
Insulation MaterialThermoplastic
MarketIndustrial
Midget LockingNo
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12
Resistance PropertiesAntimicrobial
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 31943, NSF/ANSI/3-A 14159-1, UL LISTED TO ANSI/UL 498 FILE E17740
Voltage Rating250V AC
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)17.78
Ship length (cm)12.7
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Corrosion Resistant : No

Product Variants

ProductModelNumber Of PolesAmpsCord SizeNema Plug ConfigurationPhaseNumber Of WiresMaterialTypePrice
PERMAKLEEN 2622-CW6P-AM Connector 250VAC 30A L15-30R 3P 4W | AH9NGX 40LM84 2622-CW6P-AM330A0.64" to 0.93"L15-30R34TPEShrouded€264.95
PERMAKLEEN 2626-CW6P-AM Connector 600VAC 30A L17-30R 3P 4W | AH9NHM 40LM98 2626-CW6P-AM330A0.64" to 0.93"L17-30R34TPEShrouded€270.36
PERMAKLEEN 2624-CW6P-AM Connector 480VAC 30A L16-30R 3P 4W | AH9NHY 40LN09 2624-CW6P-AM330A0.64" to 0.93"L16-30R34TPEShrouded€201.28
PERMAKLEEN 2424-CW6P-AM Connector 480VAC 20A L16-20R 3P 4W | AH9NJG 40LN17 2424-CW6P-AM320A0.56" to 0.77"L16-20R34TPEShrouded€235.06
PERMAKLEEN 2630-CW6P-AM Connector 120/208VAC 30A L18-30R 4P 4W | AH9NJL 40LN21 2630-CW6P-AM430A0.64" to 0.93"L18-30R34TPEShrouded€211.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PERMAKLEEN 2422-CW6P-AM Connector 250VAC 20A L15-20R 3P 4W
€196.72 /unit